Buy more than* S$200* and get FREE SHIPPING

J Bolt, Stainless Steel, Pack Product

4.83 (6)
Nominal Designation of Screw
M6
Dimension L2 (mm)
17
Pitch
1
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 50 1Pack(4PC) 1 6x50 41755481 4.99 SGD
In stock
40 60 1Pack(4PC) 1 6x60 41755497 4.99 SGD
In stock
50 110 1Pack(2PC) 1 6x110 41755567 4.99 SGD
In stock
20 40 1Pack(4PC) 1 6x40 41755463 4.99 SGD
In stock
45 100 1Pack(3PC) 1 6x100 41755551 4.99 SGD
In stock
50 120 1Pack(2PC) 1 6x120 41755585 4.99 SGD
In stock
45 75 1Pack(3PC) 1 6x75 41755524 5.99 SGD
Shipped after 2018-04-26
40 70 1Pack(3PC) 1 6x70 41755515 4.99 SGD
In stock
50 115 1Pack(2PC) 1 6x115 41755576 5.99 SGD
Shipped after 2018-04-26
45 95 1Pack(3PC) 1 6x95 41755542 5.99 SGD
Shipped after 2018-04-26
45 80 1Pack(3PC) 1 6x80 41755533 4.99 SGD
In stock
40 65 1Pack(3PC) 1 6x65 41755506 4.99 SGD
In stock
25 45 1Pack(4PC) 1 6x45 41755472 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
As an exterior part
5
From Japan
On 2018-01-22 14:42:27
Used to stop the net on the aluminum post on the garden block fence. Since existing parts are not missing, I used it as a substitute. Although it could be used without problems, it was good if the size was smaller than the other size.
This review is about item#41755481.
Bottom support of the board V Correct the bending to L and fix each 1 to 1 inch pipe
5
From Japan
On 2017-05-17 15:51:15
I hope the diameter and the length are just and there are L songs. It was quite difficult to correct V bending to L shape. Goods are firm and secure.
This review is about item#41755506.
Fixing the battery
5
From Japan
On 2015-12-10 20:10:32
I was looking for a long thing of the holding plate fixing bolt in the specification upgrading of the battery and hit it. It is comfortable to use.
This review is about item#41755533.
For organizing on site
5
From Japan
On 2015-09-10 16:56:27
For outdoor use, we chose a rust resistant stainless steel. Although it is use of things hanging things other than purpose, I am satisfied.
This review is about item#41755551.
Shutter stick hook
5
From Japan
On 2015-01-12 13:40:55
It was just right size. It is perfect.
This review is about item#41755524.
Fixation of corrugated board
4
From Japan
On 2014-11-10 13:17:50
I used it to fix corrugated board (9 mm thick) to iron angle (30 mm width). It was the perfect size with packing (4 mm thick), tortoise washer (1 mm thick), cap nut. (Although I also bought a washer for size adjustment, washers did not use even one after all.) In addition, the M6 ​​cap nut for Sten can also be purchased at MonotaRO.
This review is about item#41755481.

Related Products