Buy more than* S$200* and get FREE SHIPPING

Insert Nut A Type, Iron, Trivalent White, Pack Product

4.40 (10)
Material
Zinc alloy die-casting
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions d3 (mm) Dimensions d2 (mm) Dimension l (mm) Surface Processing Pilot Hole Diameter (phi mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions d3 (mm) Dimensions d2 (mm) Dimension l (mm) Surface Processing Pilot Hole Diameter (phi mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 6 8 5 Trivalentchromiumchromatetreatment 5.6 to 6 0.7 10 1Pack(10PC) 1 4x10 41754851 4.99 SGD
In stock
M4 6 8 5 Trivalentchromiumchromatetreatment 5.6 to 6 0.7 8 1Pack(12PC) 1 4x8 41754842 4.99 SGD
In stock
M5 7.5 10 6 Trivalentchromiumchromatetreatment 7.1 to 7.5 0.8 10 1Pack(10PC) 1 5x10 41754867 4.99 SGD
In stock
M6 9 12 7 Trivalentchromiumchromatetreatment 8.6 to 9 1 13 1Pack(9PC) 1 6x13 41754885 4.99 SGD
In stock
M3 4.5 6 4 Trivalent chromium chromate treatment 4.1 to 4.5 0.5 8.5 1Pack(12PC) 1 3x8.5 41754833 4.99 SGD
In stock
M6 9 12 7 Trivalent chromium chromate treatment 8.6 to 9 1 10 1Pack(9PC) 1 6x10 41754876 4.99 SGD
In stock
M3 4.5 6 3.5 Trivalent chromium chromate treatment 4.1 to 4.5 0.5 5.5 1Pack(12PC) 1 3x5.5 41754824 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Wood working
5
From Japan
On 2017-10-12 10:10:17
M3 is not in the nearest home center. As for the part that repeats opening and closing, bolt nut is more reliable than wood screw only.
This review is about item#41754833.
DIY
5
From Japan
On 2017-07-31 20:16:42
It is a product as expected and there is no particular improvement request. With outdoor use, I am concerned about the rust preventive side.
This review is about item#41754833.
As female thread of wood product
5
From Japan
On 2017-05-21 23:48:03
I use it for a small wooden toy. Very easy to use and the design expanded.
This review is about item#41754842.
Used for wood work
5
From Japan
On 2017-01-27 15:03:24
There is no handling of M3 size ogre nuts at home centers, etc. It is the quickest to obtain by mail order such as Monotaro san. Products are hammering with a hammer or the like, but if the object to be machined is a soft material, there may be cases where press-fitting can be performed with a press machine, clamp or the like after pilot hole processing.
This review is about item#41754833.
Used for woodworking products
3
From Japan
On 2016-10-05 22:10:15
It is reasonable, but satisfactory for general use.
This review is about item#41754842.
MDF construction
3
From Japan
On 2016-02-11 05:42:37
Since 3mm has few stocks in stock, it is only available in monotalou and others in terms of only mail order. Because it is a driving type, I am concerned about the cracking of a tree, but it cracks with 9.3 mm thick MDF at 4.3 dust. We made φ4.5 drill depth 10 and introduction φ5 drill depth 2, and put epoxy slightly on the tip and inserted 2 mm deep, it was possible to use it with high strength.
This review is about item#41754824.
Own work
4
From Japan
On 2015-08-24 00:47:16
Since 3mm has few stocks in stock, it is only available in monotalou and others in terms of only mail order. Although it is worrisome for cracking of trees because it is a hammering type, 9 mm thick MDF somewhat cracks left and right but it can be driven somehow.
This review is about item#41754833.
Wood processing
4
From Japan
On 2015-04-21 21:11:10
Eclamation is very good.
This review is about item#41754851.
Frame of rear plate
5
From Japan
On 2015-02-15 17:03:01
Because this size of ogre nut can not be obtained at home center, it is saved.
This review is about item#41754824.
Baffle board production
5
From Japan
On 2014-08-06 13:17:13
I am saved because there is only one with a height of 5.5 mm.
This review is about item#41754824.

Related Products