Buy more than* S$200* and get FREE SHIPPING

Insert Nut B-Type

4.67 (3)
Surface Processing
Galvanized chromate treatment
Material
Zinc alloy die-casting
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimension h (mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Pilot Hole Diameter (phi mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension h (mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Pilot Hole Diameter (phi mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 1 4.5 6 8.5 5 4.1 to 4.5 0.5 8 1Pack(10PC) 1 3x8 41754894 4.99 SGD
In stock
M4 1.5 6 8 10.5 6 5.6 to 6 0.7 9.5 1Pack(10PC) 1 4x9.5 41754912 4.99 SGD
In stock
M8 0.3 10 13 13.5 9 9.6 to 10 1.25 16 1Pack(6PC) 1 8x16 41755016 4.99 SGD
In stock
M3 1 4.5 6 8.5 6 4.1 to 4.5 0.5 9.5 1Pack(10PC) 1 3x9.5 41754903 4.99 SGD
In stock
M6 2.5 9 12 14.5 9.5 8.6 to 9 1 15.5 1Pack(6PC) 1 6x15.5 41754973 4.99 SGD
In stock
M6 2 9 12 16 7.5 8.6 to 9 1 10.5 1Pack(7PC) 1 6x10.5 41754955 4.99 SGD
In stock
M5 2 7.5 10 12.5 8 7.1 to 7.5 0.8 12 1Pack(7PC) 1 5x12 41754946 4.99 SGD
In stock
M6 2.5 9 12 14.5 8.5 8.6 to 9 1 12.5 1Pack(6PC) 1 6x12.5 41754964 6.99 SGD
Shipped after 2018-01-29
M8 0.5 10 13 25 16 9.6 to 10 1.25 20.5 1Pack(5PC) 1 8x20.5 41755025 4.99 SGD
In stock
M8 1.5 10 13 19 9.5 9.6 to 10 1.25 15.5 1Pack(6PC) 1 8x15.5 41755007 5.99 SGD
Shipped after 2018-01-29
M8 2 10 13 19 9.5 9.6 to 10 1.25 13.5 1Pack(6PC) 1 8x13.5 41754991 4.99 SGD
In stock
M6(With guide) 2 9 12 14.5 9.5 9.6 to 10 1 25 1Pack(4PC) 1 6x25 41754982 6.99 SGD
Shipped after 2018-01-29
M5 2 7.5 10 12.5 7 7.1 to 7.5 0.8 10 1Pack(8PC) 1 5x10 41754937 4.99 SGD
In stock
M4 1.5 6 8 10.5 7.5 5.6 to 6 0.7 11.5 1Pack(10PC) 1 4x11.5 41754921 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Work
5
From Japan
On 2016-06-07 14:49:01
Is good.
This review is about item#41754973.
DIY shelving
5
From Japan
On 2016-04-26 17:48:26
It is also a perfect way to make sure that the screws are not visible. Even if I become a furniture shop ...
This review is about item#41754921.
Fixing Box
4
From Japan
On 2015-01-27 18:47:33
I purchased it because the installation method was unknown, but it was saved because there was a solid explanation at the site.
This review is about item#41754946.

Related Products