Buy more than* S$200* and get FREE SHIPPING

Insert Nut C-Type

4.50 (2)
Nominal Designation of Screw
M4
Dimensions d3 (mm)
5.2
Dimensions d2 (mm)
7
Dimensions d1 (mm)
9
Surface Processing
Galvanized chromate treatment
Pilot Hole Diameter (phi mm)
4.8 to 5.2
Material
Zinc alloy die-casting
...see all>
Product Options
ADD TO CART
Length (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Dimension l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 5 1Pack(10PC) 1 4x8 41755034 4.99 SGD
Shipped after 2018-01-22
10 7 1Pack(10PC) 1 4x10 41755043 4.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Wooden four-fingered chuck production
4
From Japan
On 2015-02-20 08:30:31
There is no problem on the product, it looks nice, but despite opening the hole vertically, it will tilt. It may be a bad way of working, but ....
This review is about item#41755034.
It is used as an anchor to attach bolts to wood.
5
From Japan
On 2014-12-08 15:21:52
The image of the product sample is bad, so I feel it improves. Goods are usually quality.
This review is about item#41755034.

Related Products