Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Surface Processing Pilot Hole Diameter (phi mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Dimension l (mm) Surface Processing Pilot Hole Diameter (phi mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 13.5 14.5 21 Trivalent Chromate 11 to 11.3 1.25 25 M8 1Pack(4PC) 1 8x25 41755147 4.36 SGD
In stock
7.5 12 12.5 17 Trivalent Chromate 8.7 to 9 1 20 M6 1Pack(6PC) 1 6x20 41755113 4.32 SGD
In stock
9.5 13.5 14.5 9 Trivalent Chromate 11 to 11.3 1.25 13 M8 1Pack(6PC) 1 8x13 41755131 4.26 SGD
In stock
11.5 15.5 16 9 Trivalent Chromate 13 to 13.3 1.5 13 M10 1Pack(5PC) 1 10x13 41755156 4.23 SGD
In stock
5.5 8 8.5 17 Trivalent Chromate 5.7 to 6 0.7 20 M4 1Pack(8PC) 1 4x20 41755052 4.32 SGD
In stock
8 12 12.5 7 Trivalent Chromate 8.7 to 9 1 10 M6 1Pack(7PC) 1 6x10 41755086 4.23 SGD
In stock
7.5 12 12.5 10 Trivalent Chromate 8.7 to 9 1 13 M6 1Pack(7PC) 1 6x13 41755095 4.26 SGD
In stock
7.5 12 12.5 12 Trivalent Chromate 8.7 to 9 1 16 M6 1Pack(6PC) 1 6x16 41755104 4.26 SGD
In stock
6.5 11 11.5 10 TrivalentChromate 7.7 to 8 0.8 13 M5 1Pack(8PC) 1 5x13 41755061 4.32 SGD
In stock
7 11 11.5 17 TrivalentChromate 7.7 to 8 0.8 20 M5 1Pack(6PC) 1 5x20 41755077 4.32 SGD
In stock
8 12 12.5 21.5 TrivalentChromate 8.7 to 9 1 25 M6 1Pack(5PC) 1 6x25 41755122 4.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 5
2 star 1
1 star 2
Review Rating: 4.00
24 Customer Reviews
The reviews are automatic translation.
Table repair
4
From Japan
On 2017-11-08 00:48:05
Although it is not bad, if you do not make a pit counterbore process chitin, flange part will be interesting so that it is interesting. brittle.
This review is about item#41755147.
Size not being sold to home center
5
From Japan
On 2017-09-28 11:31:39
I am thankful that this size was not sold to my neighbor's home center.
This review is about item#41755061.
Creating an anti-vibration floor
5
From Japan
On 2017-04-16 10:10:58
Used for vibration damping attachment. Although there were the same parts in the home center, the number of this 6 is quite good. Drill with 7 mm drilled in the prepared hole failed. Is somewhat bigger exactly better?
This review is about item#41755113.
Car speaker baffle board
5
From Japan
On 2017-01-18 11:04:40
Alpine wood baffle boards are tightened with the attached tapping screws, but once removed many times, the woody parts become loose. So, by embedding a hole with a drill and embedding a demon eye nut from the back, it is convenient because it can be tightened with a strong torque with a hexagon socket screw from the speaker table.
This review is about item#41755086.
Soft resin screw
4
From Japan
On 2017-01-05 22:51:59
Purchased to fix screws to rubber elastic material. It is useful. I am worried about corrosion resistance because the material is zinc die cast.
This review is about item#41755156.
Used to create fishing tackle.
3
From Japan
On 2016-12-23 20:06:59
There are no problems with the product, but the container is too big. I would like you to put it in a smaller bag and sell it. It is very bulky.
This review is about item#41755131.
Use joint connector bolt and set for built-in shelf member joining
5
From Japan
On 2016-11-15 08:45:24
Screwing was done smoothly and it finished as per the image
This review is about item#41755104.
During wood work
5
From Japan
On 2016-08-14 22:28:29
I am very satisfied with the function.
This review is about item#41755086.
Speaker box production
5
From Japan
On 2016-08-05 19:52:46
Demon eyes are solid and the reinforcement of the speaker box is perfectly finished and I am very satisfied. If there is opportunity I would like to purchase.
This review is about item#41755122.
I bought it for woodworking work and saw it.
1
From Japan
On 2016-07-25 23:20:25
M 4 type has 4 × 20 in length, so I purchased 4 × 20, but "Demon nut D type" for M 5 · M 6 is just 5 × 13 · 6 × 13 in length, which is just right for wood board but 4 × 20 It is very hard to use. Since there are many kinds of ogre nuts, I'd like you to post a table that shows the shape, purpose of use, strength etc. at a glance. Later on, I noticed that there is an ordering code: 41755043 "Demon Nut C Type (Packed Item)". Depending on the purpose of use, using Order Code: 41755052 Or using Order Code: 41755043 is more suitable for personal DIY construction.
This review is about item#41755052.

Related Products