Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert Nut E Type, Iron, Trivalent White, Pack Product

4.56 (16)
Surface Processing
Zinc plating chromate treatment
Material
Zinc alloy die-casting
...see all>
Product Options
ADD TO CART
Pitch Length (mm) Nominal Designation of Screw Dimensions d3 (mm) Dimensions d2 (mm) Dimension l (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Length (mm) Nominal Designation of Screw Dimensions d3 (mm) Dimensions d2 (mm) Dimension l (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 13 M6 7.5 12 10 8.7 to 9 1Pack(8PC) 1 6x13 41755183 4.99 SGD
In stock
1.25 20 M8 9.5 14.5 16 11.2 to 11.5 1Pack(5PC) 1 8x20 41755217 4.99 SGD
In stock
0.7 10 M4 5.5 7.5 7 5.7 to 6 1Pack(12PC) 1 4x10 41755165 4.99 SGD
In stock
1.25 13 M8 9.5 14.5 10 11.2 to 11.5 1Pack(8PC) 1 8x13 41755201 4.99 SGD
In stock
1.25 25 M8 10.5 14.5 21 11.2 to 11.5 1Pack(5PC) 1 8x25 41755226 4.99 SGD
In stock
0.8 13 M5 6.5 11 10 7.7 to 8 1Pack(10PC) 1 5x13 41755174 4.99 SGD
In stock
1 20 M6 7.5 12 17 8.7 to 9 1Pack(7PC) 1 6x20 41755192 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
There are wood screws, but you can use it as well.
5
From Japan
On 2018-06-06 11:38:39
With the hexagonal wrench, hand-handling is impossible, and the contact part is damaged immediately. If you turn it with electric dollars with a hex bit (OK for cheap price) you will be fine.
This review is about item#41755165.
Used to fix the baffle board of my own speaker box
5
From Japan
On 2018-05-02 08:22:02
Although it was the first use, it was able to work well, although it was screwed after preparing pilot holes, referring to the description on the web of this product. The web information with examples was very helpful.
This review is about item#41755174.
Assembling of resin mock
5
From Japan
On 2018-01-13 21:17:57
We are making mock-ups using HIPS, POM and so on. Since we can assemble similar products, we can not release them. Since it has a slight pyramid shape, it goes smoothly into the prepared hole.
This review is about item#41755174.
Door repair of shoebox
5
From Japan
On 2017-09-19 21:50:40
I used it in conjunction with the screw which the customer purchased together because the door hinge of the shopper's box, it got dislodged, once filled with wooden bonds and tightened with the attached screws, once again detached While I am, it is perfect
This review is about item#41755174.
Wood joining operation
5
From Japan
On 2017-09-19 17:12:11
I used it for joining wood, but it was easy to use. The pilot hole could be inserted comfortably if opened with the upper limit of the default size. If you think it is loose, apply adhesive and insert it perfectly. The advantage is that the joint can be removed more than anything. I have a lot of similar things so I would like to try other things.
This review is about item#41755174.
To connect and fix wood
5
From Japan
On 2017-09-18 12:50:09
It is easy to use when you want to connect and fix wood, it can be inserted easily, it is more useful than wood screws so it is handy.
This review is about item#41755183.
Main wing installation of radio controlled airplane
5
From Japan
On 2017-08-04 15:31:40
We are using it for mounting the main wing of the radio controlled airplane. It is very easy to use because it is a screw type, and I am satisfied that it can be fixed firmly.
This review is about item#41755165.
Embedded nut
4
From Japan
On 2017-06-21 06:13:41
Size notation of the under hole diameter is necessary. If the hole diameter is small it will lead to breakage Care must be taken. Attention is necessary.
This review is about item#41755192.
Used as an embedded nut for wooden products
5
From Japan
On 2017-05-21 07:12:00
Attention is required for the diameter of the pilot hole because the outer shape is tapered.
This review is about item#41755174.
DIY TV stand production
5
From Japan
On 2017-03-20 22:09:00
Because there is no television stand of the right size, it is made at DIY. Assemble using demon nut and joint connector bolt. I was very happy that I could insert it firmly into the wood with a hexagon. It is convenient that you can accurately check dimensions etc on the net.
This review is about item#41755192.

Related Products