Buy more than* S$200* and get FREE SHIPPING

Insert Nut Type J, Iron, Trivalent White, Pack Product

4.75 (4)
Dimensions d5(mm)
3.5
Dimensions d4(mm)
23
Dimension h (mm)
2.5
Dimensions d3 (mm)
12
Dimensions d2 (mm)
15
Dimensions d1 (mm)
32
Surface Processing
Chromate
Pilot Hole Diameter (phi mm)
11.6 to 12
Length (mm)
12.5
Material
Zinc alloy die-casting
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M10 1Pack(3PC) 1 10x12.5 41755296 4.99 SGD
Shipped after 2018-04-23
M8 1Pack(3PC) 1 8x12.5 41755287 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Seat fixing of snowmobile
4
From Japan
On 2017-12-21 18:43:18
Since three ribs are stuck in the hole, it is difficult to co-rotate and it can be fixed firmly
This review is about item#41755287.
Woodwork work
5
From Japan
On 2017-10-17 15:35:06
I was just looking for a flange type nut and it was just right. Tightening is also stable when there are three wood screws.
This review is about item#41755287.
Embedding in 1 inch substrate
5
From Japan
On 2017-04-23 13:11:00
It is easy to produce strength and easy to process. I attached an adjuster bolt to this and made it to the leg of the table.
This review is about item#41755296.
Create table
5
From Japan
On 2015-03-02 14:50:56
Because it was the product I expected, I could create a table without problems.
This review is about item#41755296.

Related Products