Buy more than* S$200* and get FREE SHIPPING

Insert Nut M-Type

5.00 (1)
Surface Processing
Chromate
Dimension L1 (mm)
8
Material
Zinc alloy die-casting
...see all>
Product Options
ADD TO CART
Dimension l (mm) Pilot Hole Diameter (phi mm) Length (mm) Nominal Designation of Screw Dimensions d4(mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Pilot Hole Diameter (phi mm) Length (mm) Nominal Designation of Screw Dimensions d4(mm) Dimensions d3 (mm) Dimensions d2 (mm) Dimensions d1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
27 7.7 to 8 33 M6 8 7.5 10.6 10.6 1Pack(5PC) 1 6x33 41755314 4.99 SGD
In stock
16 5.7 to 6 21 M4 5.9 5.5 8 9 1Pack(10PC) 1 4x21 41755305 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joint of tree and tree
5
From Japan
On 2014-06-23 09:10:31
It is screw-in type so it is convenient to detach it.
This review is about item#41755314.

Related Products