Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions d3 (mm) Dimensions d2 (mm) Dimension l (mm) Pilot Hole Diameter (phi mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d3 (mm) Dimensions d2 (mm) Dimension l (mm) Pilot Hole Diameter (phi mm) Pitch Length (mm) Nominal Designation of Screw Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.7 7.7 7 5.7 to 6 0.7 10 M4 1Pack(10PC) 1 4x10 41755323 4.99 SGD
In stock
8.5 12.1 10 8.5 to 8.9 1 13 M6 1Pack(10PC) 1 6x13 41755332 4.99 SGD
In stock
8.5 11.5 17 8.5 to 8.9 1 20 M6 1Pack(8PC) 1 6x20 41755341 4.99 SGD
In stock
11 14 16 11 to 11.5 1.25 20 M8 1Pack(6PC) 1 8x20 41755366 4.99 SGD
In stock
11 14.6 10 11 to 11.5 1.25 13 M8 1Pack(9PC) 1 8x13 41755357 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Woodworking production
3
From Japan
On 2017-10-10 18:45:45
The hexagonal wrench part was weak, and it was screwed carefully with the hole in the prescribed drill, but it broke immediately. I did not understand to enlarge the hole, and more careful work was necessary.
This review is about item#41755341.
For wood working platform production
5
From Japan
On 2016-07-21 08:01:04
It is used very conveniently, using wood assembly detachable part.
This review is about item#41755366.
Attach to the base to attach the electronic board with the M screw
5
From Japan
On 2016-02-04 14:50:51
I want for M3
This review is about item#41755323.
Prevent slipper on cradle
5
From Japan
On 2014-06-17 00:27:24
Products of 20 mm are not handled with HC, I was really thankful. I think that it is a good product that can be tightened very easily.
This review is about item#41755366.
Fitting leg joint
4
From Japan
On 2014-01-28 22:46:36
Although I could use it without any problem, I thought that it would be better to be a little more rugged.
This review is about item#41755341.
For fixing the unit of home-made speaker
5
From Japan
On 2013-12-16 01:21:51
Although I searched in the home center, I purchased it because there are not much size and type. In this time, I tried to verify with the screw-in type, driving type, both of the same size, but I think that screwing in has burden on the base metal. Products are particularly problematic and I think that they will purchase again if necessary.
This review is about item#41755323.
Table top board installation, seating surface installation of chairs and more.
5
From Japan
On 2013-01-23 15:38:00
I used it with taper before, but I am satisfied because there is a straight, I can prevent falling out.
This review is about item#41755357.
Woodworking joints besides table top stoppers.
5
From Japan
On 2013-01-05 16:27:58
I think that there is a nut with a taper on the bonus that can correspond to the hardness and thickness of the board and it is easy to embed. If it is a hard tree, screw threads may fly, it is better to have more strength.
This review is about item#41755366.

Related Products