Buy more than* S$200* and get FREE SHIPPING

Joint Connector Nut

Nominal Designation of Screw
M6
Compatible Driver
+/-
Dimension h (mm)
2.1
Dimensions d2 (mm)
8
Dimensions d1 (mm)
13
Dimension l (mm)
15
Thread Pitch (mm)
1
Length (mm)
19
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3PC) 1 6x19 41738042 4.99 SGD
In stock
ADD TO CART

Related Products