Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Dimensions k (mm) Dimension S (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions k (mm) Dimension S (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 90 1PC 1 9x90 41755892 4.99 SGD
Shipped after 2018-01-22
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 100 1PC 1 9x100 41755901 4.99 SGD
Shipped after 2018-01-22
M16 (max)11.8/(min)10.2 (max)24/(min)23.2 2 90 1PC 1 16x90 41756181 15.99 SGD
Shipped after 2018-01-23
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 50 1PC 1 12x50 41756032 4.99 SGD
Shipped after 2018-01-23
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 150 1PC 1 12x150 41756111 8.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 210 1PC 1 10x210 41756014 15.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 150 1PC 1 10x150 41755996 6.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 100 1PC 1 10x100 41755962 4.99 SGD
Shipped after 2018-01-22
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 65 1PC 1 12x65 41756057 4.99 SGD
Shipped after 2018-01-29
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 60 1PC 1 12x60 41756041 4.99 SGD
Shipped after 2018-01-22
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 40 1PC 1 12x40 41756023 4.99 SGD
Shipped after 2018-01-23
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 120 1PC 1 12x120 41756093 7.99 SGD
Shipped after 2018-04-10
M10 - - 1.5 125 1PC 1 10x125 41755987 4.99 SGD
Shipped after 2018-01-22
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 210 1PC 1 12x210 41756136 18.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 75 1Pack(2PC) 1 8x75 41755777 4.99 SGD
Shipped after 2018-01-22
M9 (Maximum) 6.7 / (minimum) 5.3 (Up to) 17 / (min) 16.3 1.25 75 1PC 1 9x75 41738243 4.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 100 1Pack(2PC) 1 8x100 41755795 5.99 SGD
Shipped after 2018-01-22
M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 50 1Pack(4PC) 1 6x50 41755646 4.99 SGD
Shipped after 2018-01-22
M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 30 1Pack(4PC) 1 6x30 41755612 4.99 SGD
Shipped after 2018-01-22
M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 40 1Pack(5PC) 1 6x40 41755637 4.99 SGD
Shipped after 2018-01-22
M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 90 1Pack(3PC) 1 6x90 41755673 4.99 SGD
Shipped after 2018-01-22
M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 120 1PC 1 6x120 41755691 4.99 SGD
Shipped after 2018-01-22
M9 (Maximum) 6.7 / (Min) 5.3 (Maximum) 17 / (Min) 16.3 1.25 65 1Pack(2PC) 1 9x65 41755874 4.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 75 1Pack(2PC) 1 10x75 41755944 5.99 SGD
Shipped after 2018-01-22
M12 (Maximum) 9.8 / (Min) 8.2 (Maximum) 21 / (Min) 20.2 1.75 180 1PC 1 12x180 41756127 13.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 150 1PC 1 8x150 41755822 5.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 32 1Pack(3PC) 1 8x32 41755734 4.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 65 1Pack(2PC) 1 8x65 41755761 4.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 40 1Pack(2PC) 1 10x40 41755917 4.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 50 1Pack(2PC) 1 10x50 41755926 4.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 90 1PC 1 10x90 41755953 4.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 180 1PC 1 10x180 41756005 10.99 SGD
Shipped after 2018-01-22
M12 (Maximum) 9.8 / (Min) 8.2 (Maximum) 21 / (Min) 20.2 1.75 75 1PC 1 12x75 41756066 4.99 SGD
Shipped after 2018-01-22
M12 (Maximum) 9.8 / (Min) 8.2 (Maximum) 21 / (Min) 20.2 1.75 125 1PC 1 12x125 41756102 7.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 120 1PC 1 8x120 41755804 4.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 125 1PC 1 8x125 41755813 4.99 SGD
Shipped after 2018-01-22
M6 (Maximum) 4.6 / (Min) 3.4 (Maximum) 10 / (Min) 9.4 1 75 1Pack(3PC) 1 6x75 41755664 4.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 90 1Pack(2PC) 1 8x90 41755786 4.99 SGD
Shipped after 2018-01-22
M9 (Maximum) 6.7 / (Min) 5.3 (Maximum) 17 / (Min) 16.3 1.25 50 1Pack(2PC) 1 9x50 41755865 4.99 SGD
Shipped after 2018-01-22
M8 (Maximum) 6.1 / (Min) 4.9 (Maximum) 14 / (Min) 13.3 1.25 30 1Pack(3PC) 1 8x30 41755725 4.99 SGD
Shipped after 2018-01-22
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 40 1Pack(2PC) 1 9x40 41755856 4.99 SGD
Shipped after 2018-01-22
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 50 1Pack(3PC) 1 8x50 41738173 4.99 SGD
Shipped after 2018-01-22
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 50 1Pack(3PC) 1 6x50 41738137 4.99 SGD
Shipped after 2018-01-23
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 40 1Pack(3PC) 1 6x40 41738121 5.99 SGD
Shipped after 2018-01-23
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 32 1Pack(4PC) 1 6x32 41755621 4.99 SGD
Shipped after 2018-01-22
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 180 1PC 1 6x180 41755716 18.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 120 1PC 1 10x120 41755971 4.99 SGD
Shipped after 2018-01-22
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 125 1PC 1 9x125 41738252 6.99 SGD
Shipped after 2018-01-22
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 150 1PC 1 6x150 41755707 7.99 SGD
Shipped after 2018-01-22
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 100 1Pack(2PC) 1 6x100 41755682 4.99 SGD
Shipped after 2018-01-23
M16 (max)11.8/(min)10.2 (max)24/(min)23.2 2 75 1PC 1 16x75 41756172 13.99 SGD
Shipped after 2018-01-23
M16 (max)11.8/(min)10.2 (max)24/(min)23.2 2 65 1PC 1 16x65 41756163 12.99 SGD
Shipped after 2018-01-23
M9 (max)6.7/(min)5.3 (max)17/(min)16.3 1.25 150 1PC 1 9x150 41738261 9.99 SGD
Shipped after 2018-01-22
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 210 1PC 1 8x210 41755847 28.99 SGD
Shipped after 2018-01-23
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 180 1PC 1 8x180 41755831 18.99 SGD
Shipped after 2018-01-22
M6 (max)4.6/(min)3.4 (max)10/(min)9.4 1 65 1Pack(3PC) 1 6x65 41738146 4.99 SGD
Shipped after 2018-01-22
M16 (max)11.8/(min)10.2 (max)24/(min)23.2 2 50 1PC 1 16x50 41756154 12.99 SGD
Shipped after 2018-01-23
M16 (max)11.8/(min)10.2 (max)24/(min)23.2 2 100 1PC 1 16x100 41756197 16.99 SGD
Shipped after 2018-01-23
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 100 1PC 1 12x100 41756084 5.99 SGD
Shipped after 2018-01-22
M10 - - 1.5 65 1Pack(2PC) 1 10x65 41755935 4.99 SGD
Shipped after 2018-01-22
M8 (max)6.1/(min)4.9 (max)14/(min)13.3 1.25 40 1Pack(3PC) 1 8x40 41755743 4.99 SGD
Shipped after 2018-01-22
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 90 1PC 1 12x90 41756075 5.99 SGD
Shipped after 2018-01-22
M12 (max)9.8/(min)8.2 (max)21/(min)20.2 1.75 240 1PC 1 12x240 41756145 21.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
Installation of handrail
1
From Japan
On 2017-11-25 10:12:03
There is no problem to use. The price was high. From a local screw shop I bought it in 1/3. So bad
This review is about item#41738146.
Connect the square material.
5
From Japan
On 2016-12-25 16:58:04
I used it to connect the square material. There is no stainless steel coach screw in the nearby home center, so it is a monotalau when it is troubled after all.
This review is about item#41755691.
To fix the bracket to the outer wall.
3
From Japan
On 2016-11-15 08:25:37
I was looking for stainless steel but it was saved because it was in monotalaw because I could not find this length inside.
This review is about item#41755691.
Eyakon wall hanger used for wall mounting
3
From Japan
On 2015-10-14 22:49:34
I purchased it at the nearest hardware store today. Because the schedule is inconvenient because it is an unclear delivery date, we will pay attention to the items over the next 5 days.
This review is about item#41755673.
For installation of aluminum new laundry holder on wooden part
1
From Japan
On 2015-06-30 16:57:57
For the installation of aluminum new laundry holder to the wooden part, we bought it together but it was thin and unusable. I think that it can be presumed that it is an attachment part to a laundry holder because it purchases together, but there was no advice. Be unkind.
This review is about item#41755664.
It is used to reinforce the door of the workshop (play hut).
5
From Japan
On 2015-02-23 22:49:35
It is as expected and there is no problem.
This review is about item#41755777.
Repeat purchase
5
From Japan
On 2013-04-12 23:49:14
I think it is cheap. It is a repeat. It is that.
This review is about item#41755804.
Fixing the clothes to the outside wall of the house
4
From Japan
On 2012-12-13 20:08:39
Even at multiple home centers, I could not find the appropriate size easily, but in monotalou, I was able to choose a variety of sizes and order the best size for each installation location without waste. The unit price was also cheap, so we could save considerably as a result.
This review is about item#41755786.
Since it has a length, I purchased it because I want to fix it to wood facing mortar etc etc.
5
From Japan
On 2012-11-15 14:54:58
I could use it normally. It was saved because a long coach screw was not sold nearby.
This review is about item#41738207.

Related Products