Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phillips Slot Combination Hex Flange Tapping Screw, Stainless Steel, Pack Product

4.75 (8)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions M (mm) Dimension T (mm) Dimensions B (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions M (mm) Dimension T (mm) Dimensions B (mm) Dimensions e (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 3 0.8 16 M5 4.4 0.8 8 8.7 1Pack(7PC) 1 5x16 41746415 4.99 SGD
Shipped after 2018-06-25
13 4 1 25 M6 6.2 1.2 10 10.9 1Pack(4PC) 1 6x25 41746503 4.99 SGD
Shipped after 2018-06-25
16 5 1.25 25 M8 7.2 1.2 12 13.1 1Pack(2PC) 1 8x25 41746555 5.99 SGD
Shipped after 2018-06-26
13 4 1 30 M6 6.2 1.2 10 10.9 1Pack(4PC) 1 6x30 41746512 4.99 SGD
Shipped after 2018-06-25
10 3 0.8 25 M5 4.4 0.8 8 8.7 1Pack(6PC) 1 5x25 41746433 5.99 SGD
Shipped after 2018-06-26
10 3 0.8 20 M5 4.4 0.8 8 8.7 1Pack(7PC) 1 5x20 41746424 4.99 SGD
Shipped after 2018-06-25
13 4 1 12 M6 6.2 1.2 10 10.9 1Pack(6PC) 1 6x12 41746467 4.99 SGD
Shipped after 2018-06-25
13 4 1 10 M6 6.2 1.2 10 10.9 1Pack(6PC) 1 6x10 41746451 4.99 SGD
Shipped after 2018-06-25
10 3 0.8 30 M5 4.4 0.8 8 8.7 1Pack(6PC) 1 5x30 41746442 5.99 SGD
Shipped after 2018-06-26
10 3 0.8 12 M5 4.4 0.8 8 8.7 1Pack(8PC) 1 5x12 41746406 4.99 SGD
Shipped after 2018-06-25
9 2.5 0.7 12 M4 4 0.6 7 7.7 1Pack(12PC) 1 4x12 41746363 4.99 SGD
Shipped after 2018-06-25
16 5 1.25 16 M8 7.2 1.2 12 13.1 1Pack(3PC) 1 8x16 41746537 4.99 SGD
Shipped after 2018-06-26
13 4 1 16 M6 6.2 1.2 10 10.9 1Pack(5PC) 1 6x16 41746485 4.99 SGD
Shipped after 2018-06-25
16 5 1.25 20 M8 7.2 1.2 12 13.1 1Pack(3PC) 1 8x20 41746546 4.99 SGD
Shipped after 2018-06-25
16 5 1.25 15 M8 7.2 1.2 12 13.1 1Pack(3PC) 1 8x15 41746521 5.99 SGD
Shipped after 2018-06-26
9 2.5 0.7 8 M4 4 0.6 7 7.7 1Pack(13PC) 1 4x8 41746345 4.99 SGD
Shipped after 2018-06-25
9 2.5 0.7 16 M4 4 0.6 7 7.7 1Pack(12PC) 1 4x16 41746372 4.99 SGD
Shipped after 2018-06-25
9 2.5 0.7 10 M4 4 0.6 7 7.7 1Pack(13PC) 1 4x10 41746354 4.99 SGD
Shipped after 2018-06-25
9 2.5 0.7 20 M4 4 0.6 7 7.7 1Pack(10PC) 1 4x20 41746381 4.99 SGD
Shipped after 2018-06-25
13 4 1 15 M6 6.2 1.2 10 10.9 1Pack(5PC) 1 6x15 41746476 4.99 SGD
Shipped after 2018-06-25
10 3 0.8 10 M5 4.4 0.8 8 8.7 1Pack(8PC) 1 5x10 41746397 4.99 SGD
Shipped after 2018-06-25
13 4 1 20 M6 6.2 1.2 10 10.9 1Pack(5PC) 1 6x20 41746494 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
8 Customer Reviews
The reviews are automatic translation.
Assembling the sensor ass'y
5
From Japan
On 2018-04-18 18:24:20
I used it conveniently. Speaking of greed, it is better if there are ten pack units ...
This review is about item#41746451.
Maintenance of owned vehicles
5
From Japan
On 2018-04-08 12:38:24
I used it for screw change of license plate. It was genuine and it was about this length.
This review is about item#41746476.
Maintenance of owned vehicles
5
From Japan
On 2018-03-14 12:17:21
I bought it for license plate. I could use it properly.
This review is about item#41746476.
Bike carburetor drain bolt
3
From Japan
On 2017-11-23 19:58:13
Quality is no problem but I wanted a thing with a length of 8 mm. I ordered a thing with a length of 10 mm unavoidably.
This review is about item#41746451.
For stepwagon number
5
From Japan
On 2017-02-11 17:33:56
Because rust dirt went down from the number bolt and it was unsightly, I exchanged it for kore. The length of the bore was also perfect.
This review is about item#41746467.
Number bis
5
From Japan
On 2016-04-16 16:30:20
Exchange rusty number plate
This review is about item#41746485.
Number bis
5
From Japan
On 2016-04-16 16:28:28
As the screw which is usually used for the vehicle number gets rusted immediately, it is good to replace with the screw of the stain material
This review is about item#41746494.
At the time of a vehicle inspection
5
From Japan
On 2014-06-19 03:11:46
It is OK if you are cheap
This review is about item#41746476.

Related Products