Buy more than* S$200* and get FREE SHIPPING

FRX Pan, SUS410, Pack Product

4.33 (3)
Material
SUS410
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Compatible Board Thickness (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Compatible Board Thickness (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3.5 6.7 0.9 to 2.3 2.5 0.6 13   1Pack(25PC) 1 3.5x13 41733885 4.99 SGD
In stock
M4 8 1.5 to 3.2 3 0.7 50   1Pack(10PC) 1 4x50 41734007 4.99 SGD
In stock
M4 8 1.5 to 3.2 3 0.7 16   1Pack(25PC) 1 4x16 41733937 4.99 SGD
In stock
M4 8 1.5 to 3.2 3 0.7 13   1Pack(25PC) 1 4x13 41733921 4.99 SGD
In stock
M4 8 1.5 to 3.2 3 0.7 10   1Pack(25PC) 1 4x10 41733912 4.99 SGD
In stock
M5 9.3 1.6 to 4 3.2 0.8 40 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x40 41734104 4.99 SGD
Shipped after 2018-02-27
M5 9.3 1.6 to 4 3.2 0.8 35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x35 41734095 4.99 SGD
Shipped after 2018-02-27
M5 9.3 1.6 to 4 3.2 0.8 19 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 5x19 41734061 5.99 SGD
Shipped after 2018-02-27
M4 8 1.5 to 3.2 3 0.7 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 4x30 41733964 5.99 SGD
Shipped after 2018-02-27
M4 8 1.5 to 3.2 3 0.7 25   1Pack(20PC) 1 4x25 41733955 4.99 SGD
In stock
M3.5 6.7 0.9 to 2.3 2.5 0.6 19 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3.5x19 41733903 5.99 SGD
Shipped after 2018-02-27
M3.5 6.7 0.9 to 2.3 2.5 0.6 10   1Pack(25PC) 1 3.5x10 41733876 4.99 SGD
In stock
M5 9.3 1.6 to 4 3.2 0.8 50 *[No return] You cannot return this product. For details, see FAQ. 1Pack(9PC) 1 5x50 41734122 4.99 SGD
Shipped after 2018-02-27
M5 9.3 1.6 to 4 3.2 0.8 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 5x45 41734113 5.99 SGD
Shipped after 2018-02-27
M4 8 1.5 to 3.2 3 0.7 55 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x55 41734016 4.99 SGD
Shipped after 2018-02-27
M4 8 1.5 to 3.2 3 0.7 19   1Pack(20PC) 1 4x19 41733946 4.99 SGD
In stock
M4 8 1.5 to 3.2 3 0.7 45 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x45 41733991 5.99 SGD
Shipped after 2018-02-27
M4 8 1.5 to 3.2 3 0.7 40   1Pack(13PC) 1 4x40 41733982 4.99 SGD
In stock
M4 8 1.5 to 3.2 3 0.7 35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(15PC) 1 4x35 41733973 5.99 SGD
Shipped after 2018-02-27
M5 9.3 1.6 to 4 3.2 0.8 30 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x30 41734086 4.99 SGD
Shipped after 2018-02-27
M5 9.3 1.6 to 4 3.2 0.8 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 5x25 41734077 5.99 SGD
Shipped after 2018-02-27
M4 8 1.5 to 3.2 3 0.7 70 *[No return] You cannot return this product. For details, see FAQ. 1Pack(7PC) 1 4x70 41734034 5.99 SGD
Shipped after 2018-02-27
M3.5 6.7 0.9 to 2.3 2.5 0.6 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(20PC) 1 3.5x16 41733894 5.99 SGD
Shipped after 2018-02-27
M5 9.3 1.6 to 4 3.2 0.8 60   1Pack(7PC) 1 5x60 41734131 4.99 SGD
In stock
M5 9.3 1.6 to 4 3.2 0.8 16 *[No return] You cannot return this product. For details, see FAQ. 1Pack(17PC) 1 5x16 41734052 5.99 SGD
Shipped after 2018-02-27
M5 9.3 1.6 to 4 3.2 0.8 13   1Pack(17PC) 1 5x13 41734043 4.99 SGD
In stock
M4 8 1.5 to 3.2 3 0.7 60   1Pack(8PC) 1 4x60 41734025 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Repair of aluminum fence
5
From Japan
On 2016-04-04 21:50:16
Even if it stops smoothly and shakes it does not get out of place and it stops properly. I did not need more power than I thought. I think that it is a good thing though it is only a thin one. The screw thread was also solid, nobody was good.
This review is about item#41733921.
Sash mounting
4
From Japan
On 2016-03-14 23:38:03
Especially it can be used without problems. I would like to purchase again
This review is about item#41733964.
Fixing members around water
4
From Japan
On 2015-04-03 08:46:32
Eating is so so and sharpness is sharp. I think that it is not bad for everyday use. I may be more than 2 days to spare in time of hurry.
This review is about item#41733937.

Related Products