Buy more than* S$200* and get FREE SHIPPING

Pan-Head Self-Drilling Screw

Nominal Designation of Screw
M3.5
Dimensions dk (mm)
6.7
Surface Processing
Black
Compatible Board Thickness (mm)
0.9-2.3
Dimension H (mm)
2.5
Thread Pitch (mm)
0.6
Length (mm)
13
Material
SUS410
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(20PC) 1 3.5x13 41734244 4.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products