Buy more than* S$200* and get FREE SHIPPING

Pan-Head Self-Drilling Screw

4.50 (2)
Material
SUS410
...see all>
Product Options
ADD TO CART
Thread Pitch (mm) Nominal Designation of Screw Dimensions dk (mm) Compatible Board Thickness (mm) Dimension H (mm) Length (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thread Pitch (mm) Nominal Designation of Screw Dimensions dk (mm) Compatible Board Thickness (mm) Dimension H (mm) Length (mm) Surface Processing Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M4 8 1.5-3.2 3 19 - *[No return] You cannot return this product. For details, see FAQ. 1pack(17pc) 1 4 x19 41734183 5.99 SGD
Shipped after 2018-04-24
- M4 8 1.5-3.2 3 50 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x50 41734226 5.99 SGD
Shipped after 2018-04-24
- M4 8 1.5-3.2 3 25 - *[No return] You cannot return this product. For details, see FAQ. 1pack(15pc) 1 4 x25 41734192 5.99 SGD
Shipped after 2018-04-24
- M4 8 1.5-3.2 3 35 - *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x35 41734201 5.99 SGD
Shipped after 2018-04-24
- M4 8 1.5-3.2 3 60 - *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 4 x60 41734235 4.99 SGD
Shipped after 2018-04-24
- M3.5 6.7 0.9-2.3 2.5 13 - *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 3.5 x13 41734147 5.99 SGD
Shipped after 2018-04-24
- M4 8 1.5-3.2 3 13 - *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 4 x13 41734165 5.99 SGD
Shipped after 2018-04-24
- M4 8 1.5-3.2 3 40 - *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x40 41734217 5.99 SGD
Shipped after 2018-04-24
- M4 8 1.5-3.2 3 10 - *[No return] You cannot return this product. For details, see FAQ. 1pack(20pc) 1 4 x10 41734156 5.99 SGD
Shipped after 2018-04-24
0.7 M4 8 1.5-3.2 3 16 Brown bronze   1Pack(20PC) 1 4x16 41734174 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used to attach a display board (resin plate) to an aluminum sash.
4
From Japan
On 2015-02-16 14:53:51
It was exactly necessary because aluminum sash was bronze color. Material is also stainless steel so it is a product as desired.
This review is about item#41734174.
Assembling an aluminum fence
5
From Japan
On 2013-01-05 17:32:27
It is a screw that I use all the time, so it is not particularly
This review is about item#41734201.

Related Products