Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

FRX Pan Head, Fine Thread, SUS410

3.33 (3)
Nominal Designation of Screw
M4
Dimensions dk (mm)
8
Dimension H (mm)
3
Thread Pitch (mm)
0.5
Material
SUS410
...see all>
Product Options
ADD TO CART
Compatible Board Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Board Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5-2.8 16 1Pack(20PC) 1 4x16 41735592 4.99 SGD
In stock
1.5 to 2.8 19 1Pack(17PC) 1 4x19 41735601 4.99 SGD
In stock
1.5 to 2.8 25 1Pack(15PC) 1 4x25 41735617 4.99 SGD
Shipped after 2018-07-02
1.5 to 2.8 10 1Pack(20PC) 1 4x10 41735574 4.99 SGD
In stock
1.5 to 2.8 30 1Pack(13PC) 1 4x30 41735626 4.99 SGD
In stock
1.5 to 2.8 13 1Pack(20PC) 1 4x13 41735583 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Bonding of aluminum material and aluminum material
4
From Japan
On 2016-10-10 17:36:58
Since it was a PB product, there was no problem in terms of construction condition and quality, but there was no problem. We do not know the durability and weather resistance as stainless steel yet.
This review is about item#41735583.
We attempted to use it as a substitute screw for products with fine pitch 0.5
1
From Japan
On 2016-05-30 17:48:09
The notation's thread pitch 0.5 is incorrect. In general, the details of the screw thread seems to correspond to the ordinary M4 thread. I did not know, I believed the pitch 0.5 display and purchased it. As for Osaka soul's FRX screw details all pitch is 0.5, so I would like you to correct it.
This review is about item#41735617.
Installation of iron, stainless steel plate.
5
From Japan
On 2015-11-27 23:13:09
Is good.
This review is about item#41735592.

Related Products