Buy more than* S$200* and get FREE SHIPPING

Countersunk Self-Drilling Screw

4.50 (2)
Nominal Designation of Screw
M4
Dimensions dk (mm)
6
Dimension H (mm)
1.6
Thread Pitch (mm)
0.7
Material
SUS410
...see all>
Product Options
ADD TO CART
Compatible Board Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Board Thickness (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 to 2.8 16 1Pack(20PC) 1 4x16 41735382 4.99 SGD
In stock
0.9 to 2.1 10 1Pack(25PC) 1 4x10 41735364 4.99 SGD
In stock
1.5 to 2.8 40 1Pack(10PC) 1 4x40 41735434 4.99 SGD
In stock
1.5 to 2.8 35 1Pack(12PC) 1 4x35 41735425 4.99 SGD
In stock
1.5 to 2.8 30 1Pack(15PC) 1 4x30 41735416 5.99 SGD
Shipped after 2018-01-25
1.5 to 2.8 25 1Pack(17PC) 1 4x25 41735407 4.99 SGD
In stock
1.5 to 2.8 19 1Pack(17PC) 1 4x19 41735391 4.99 SGD
In stock
1.5 to 2.8 13 1Pack(20PC) 1 4x13 41735373 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Thin metal fitting
5
From Japan
On 2017-03-14 00:02:12
It's inventory purchase as opportunities to use recently have increased. Is good.
This review is about item#41735373.
Used on site installation work
4
From Japan
On 2015-01-15 15:46:15
It can be used as well as those of various manufacturers. Since I carry around each size to some extent, it is good that there is a pack of 100 packs ....
This review is about item#41735382.

Related Products