Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Hex Self-Drilling Screw

Nominal Designation of Screw
M5
Dimensions dk (mm)
11
Dimensions M (mm)
8.5
Dimensions B (mm)
8
Dimension S (mm)
Full Thread
Dimension d (mm)
4.8
Dimension H (mm)
5.3
Thread Pitch (mm)
0.8
Length (mm)
19
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(7PC) 1 5x19 41729484 -
Discontinued
[x]
ADD TO CART

Related Products