Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Self Drilling Screw, Trivalent Uni Chromate, SUS410

5.00 (2)
Nominal Designation of Screw
M4
Dimensions D (mm)
10.5
Dimension d (mm)
4.2
Dimension H (mm)
3
Thread Pitch (mm)
0.7
Material
SUS410
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimension L1 (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimension L1 (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 35 *[No return] You cannot return this product. For details, see FAQ. 1Pack(10PC) 1 4x35 41736667 5.99 SGD
Shipped after 2018-06-22
- 15 25 *[No return] You cannot return this product. For details, see FAQ. 1Pack(12PC) 1 4x25 41736651 5.99 SGD
In stock
- 9 19 *[No return] You cannot return this product. For details, see FAQ. 1Pack(13PC) 1 4x19 41736642 5.99 SGD
Shipped after 2018-06-22
All screws 6 16   1Pack(15PC) 1 4x16 41736633 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Stop of outdoor signboard
5
From Japan
On 2018-04-17 15:45:48
There was no irregularity in the goods, it was firm and easy to use. If it is a box of 50 to 100 units, it will be easy to purchase.
This review is about item#41736633.
Painted parts installation
5
From Japan
On 2016-08-09 21:29:52
Stainless steel rust resistant, it is a very good product.
This review is about item#41736642.

Related Products