Buy more than* S$200* and get FREE SHIPPING

Pierce HEX, SUS410

4.33 (3)
Material
SUS410
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimension t (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 8 11 1.7 3.9 0.8 19 1Pack(9PC) 1 5x19 41731593 4.36 SGD
In stock
M5 8 11 1.7 3.9 0.8 13 1Pack(10PC) 1 5x13 41731575 4.32 SGD
In stock
M5 8 11 1.7 3.9 0.8 25 1Pack(7PC) 1 5x25 41731602 4.32 SGD
In stock
M6 9.5 13.2 2 4.8 1 90 1Pack(2PC) 1 6x90x58 41731715 5.74 SGD
Shipped after 2017-12-18
M6 9.5 13.2 2 4.8 1 70 1Pack(3PC) 1 6x70x35 41731697 5.74 SGD
Shipped after 2017-12-18
M6 9.5 13.2 2 4.8 1 50 1Pack(4PC) 1 6x50x35 41731672 5.74 SGD
Shipped after 2017-12-18
M6 9.5 13.2 2 4.8 1 35 1Pack(4PC) 1 6x35 41731654 4.32 SGD
In stock
M4 7 9 0.7 2.8 0.7 13 1Pack(15PC) 1 4x13 41731532 4.26 SGD
In stock
M6 9.5 13.2 2 4.8 1 60 1Pack(3PC) 1 6x60x35 41731681 5.31 SGD
Shipped after 2017-12-18
M6 9.5 13.2 2 4.8 1 45 1Pack(4PC) 1 6x45 41731663 4.48 SGD
In stock
M4 7 9 0.7 2.8 0.7 25 1Pack(10PC) 1 4x25 41731566 4.26 SGD
In stock
M6 9.5 13.2 2 4.8 1 80 1Pack(2PC) 1 6x80x58 41731706 4.76 SGD
Shipped after 2017-12-18
M6 9.5 13.2 2 4.8 1 150 1PC 1 6x150x68 41731742 5.74 SGD
Shipped after 2017-12-18
M6 9.5 13.2 2 4.8 1 135 1PC 1 6x135x68 41731733 5.74 SGD
Shipped after 2017-12-18
M5 8 11 1.7 3.9 0.8 45 1Pack(5PC) 1 5x45 41731627 4.32 SGD
In stock
M5 8 11 1.7 3.9 0.8 35 1Pack(6PC) 1 5x35 41731611 4.32 SGD
In stock
M6 9.5 13.2 2 4.8 1 115 1Pack(2PC) 1 6x115x68 41731724 5.33 SGD
In stock
M4 7 9 0.7 2.8 0.7 19 1Pack(12PC) 1 4x19 41731557 4.32 SGD
In stock
M4 7 9 0.7 2.8 0.7 16 1Pack(13PC) 1 4x16 41731541 4.26 SGD
In stock
M5 8 11 1.7 3.9 0.8 16 1Pack(10PC) 1 5x16 41731584 4.36 SGD
In stock
M6 9.5 13.2 2 4.8 1 19 1Pack(5PC) 1 6x19 41731636 4.32 SGD
In stock
M6 9.5 13.2 2 4.8 1 25 1Pack(5PC) 1 6x25 41731645 4.32 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
repair
5
From Japan
On 2016-11-12 12:11:17
Mr. Mon's PB has a strong difference in winning but this is "hit". The sharpness was good.
This review is about item#41731593.
Mounting on thick steel plate
3
From Japan
On 2014-09-26 20:46:16
For installation on a thick steel plate, if it is not 5 mm or more it will be torn off. It is not a crosshair and this nut shape is easy to install.
This review is about item#41731593.
H Metal bracket mounted on steel
5
From Japan
On 2014-06-03 16:01:02
It is useful because it can be used without pilot holes in medium-size steel frame. Sharpness is also good, and there is strength, so it will not break on the way.
This review is about item#41731584.

Related Products