Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pierced Screw PAN

Nominal Designation of Screw
M4
Dimensions I (mm)
All screws
Dimensions D (mm)
7.78-8.17
Dimension d (mm)
3.99-4.15
Dimension H (mm)
2.67-2.92
Material
SUS305
...see all>
Product Options
ADD TO CART
Length (mm) Thread Pitch (mm) Dimensions y (mm) Dimensions d3 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Thread Pitch (mm) Dimensions y (mm) Dimensions d3 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 0.7 4.5MIN 3.38-3.43   1Pack(12PC) 1 4x16 41729292 4.99 SGD
In stock
13 - 4.5MIN 3.38-3.43 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x13 41729283 4.99 SGD
In stock
19 - 3MIN 3.38-3.43 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x19 41729301 4.99 SGD
In stock
25 - 3MIN 3.38-3.43 *[No return] You cannot return this product. For details, see FAQ. 1pack(9pc) 1 4 x25 41729317 4.99 SGD
In stock
30 - 3MIN 3.38-3.43 *[No return] You cannot return this product. For details, see FAQ. 1pack(8pc) 1 4 x30 41729326 4.99 SGD
In stock
10 - 2.5MIN 3.15-3.2 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x10 41729274 4.99 SGD
In stock
ADD TO CART

Related Products