Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pan-Head Self-Drilling Screw

5.00 (1)
Surface Processing
Black
Material
SUS410
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension d (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions y (mm) Dimensions d3 (mm) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension d (mm) Dimension H (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimensions y (mm) Dimensions d3 (mm) Dimensions I (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.07 to 9.47 4.65 to 4.8 3.1 to 3.37 0.8 35 M5 4.3MIN 3.94 to 3.99 - 1Pack(6PC) 1 5x35 41730482 5.99 SGD
Shipped after 2018-06-25
9.07 to 9.47 4.65 to 4.8 3.1 to 3.37 0.8 16 M5 4.3MIN 3.94 to 3.99 - 1Pack(10PC) 1 5x16 41730455 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 16 M4 4.5MIN 3.38 to 3.43 - 1Pack(12PC) 1 4x16 41730701 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 13 M4 4.5MIN 3.38 to 3.43 - 1Pack(13PC) 1 4x13 41730692 5.99 SGD
Shipped after 2018-06-25
9.07 to 9.47 4.65 to 4.8 3.1 to 3.37 0.8 19 M5 4.3MIN 3.94 to 3.99 - 1Pack(9PC) 1 5x19 41730464 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 40 M4 3MIN 3.38 to 3.43 30 1Pack(8PC) 1 4x40x30 41730437 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 10 M4 2.5MIN 3.15 to 3.2 - 1Pack(17PC) 1 4x10 41730367 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 10 M4 2.5MIN 3.15 to 3.2 - 1Pack(13PC) 1 4x10 41730683 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 25 M4 3MIN 3.38 to 3.43 - 1Pack(10PC) 1 4x25 41730403 9.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 19 M4 3MIN 3.38 to 3.43 - 1Pack(12PC) 1 4x19 41730394 5.99 SGD
In stock
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 13 M4 4.5MIN 3.38 to 3.43 - 1Pack(15PC) 1 4x13 41730376 4.99 SGD
In stock
9.07 to 9.47 4.65 to 4.8 3.1 to 3.37 0.8 25 M5 4.3MIN 3.94 to 3.99 - 1Pack(7PC) 1 5x25 41730473 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 50 M4 3MIN 3.38 to 3.43 30 1Pack(8PC) 1 4x50x30 41730446 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 35 M4 3MIN 3.38 to 3.43 30 1Pack(9PC) 1 4x35 41730421 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 19 M4 3MIN 3.38 to 3.43 - 1Pack(12PC) 1 4x19 41730717 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 16 M4 4.5MIN 3.38 to 3.43 - 1Pack(13PC) 1 4x16 41730385 5.99 SGD
Shipped after 2018-06-25
7.78 to 8.17 3.99 to 4.15 2.67 to 2.92 0.7 30 M4 3MIN 3.38 to 3.43 - 1Pack(10PC) 1 4x30 41730412 5.99 SGD
Shipped after 2018-06-25
6.76 to 7.13 3.43 to 3.53 2.58 to 2.85 0.6 10 M3.5 2.6MIN 2.65 to 2.7 Full Thread 1Pack(15PC) 1 3.5x10 41730351 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of black hardware
5
From Japan
On 2017-05-30 14:56:00
I was looking for a black drill bit that is not a painted item and I found this item. It was more uniform finish than sample photos.
This review is about item#41730385.

Related Products