Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Pierce PAN (SUS410 / matte black) (Packed item)

Nominal Designation of Screw
M4
Dimensions D (mm)
7.78-8.17
Dimension d (mm)
3.99-4.15
Dimension H (mm)
2.67-2.92
Material
SUS410
...see all>
Product Options
ADD TO CART
Dimensions y (mm) Dimensions d3 (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions y (mm) Dimensions d3 (mm) Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5MIN 3.15-3.2 10 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x10 41730726 5.99 SGD
In stock
4.5MIN 3.38-3.43 16 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 4 x16 41730744 5.99 SGD
In stock
3MIN 3.38-3.43 25 *[No return] You cannot return this product. For details, see FAQ. 1pack(10pc) 1 4 x25 41730762 5.99 SGD
In stock
3MIN 3.38-3.43 19 *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 4 x19 41730753 5.99 SGD
In stock
4.5MIN 3.38-3.43 13 *[No return] You cannot return this product. For details, see FAQ. 1pack(13pc) 1 4 x13 41730735 5.99 SGD
In stock
ADD TO CART

Related Products