Buy more than* S$200* and get FREE SHIPPING

Pierce Thin Washer, SUS410

4.25 (4)
Nominal Designation of Screw
M4
Dimensions dk (mm)
11
Dimension h (mm)
2.5
Dimension d (mm)
4.2
Thread Pitch (mm)
0.7
Cross Hole Number
2
Material
SUS410
...see all>
Product Options
ADD TO CART
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension l (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Full Thread 13 1Pack(15PC) 1 4x13 41732065 4.99 SGD
In stock
Full Thread 25 1Pack(12PC) 1 4x25 41732092 4.99 SGD
In stock
All screws 16 1Pack(13PC) 1 4x16 41732074 4.99 SGD
In stock
- 30 1Pack(10PC) 1 4x30 41732101 4.99 SGD
In stock
- 19 1Pack(13PC) 1 4x19 41732083 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Fixation of sterless products in kitchen equipment.
3
From Japan
On 2017-11-17 10:12:38
In this purchase, 20% could not be used without pilot holes. I expect it cost performance.
This review is about item#41732083.
Often close
5
From Japan
On 2017-11-13 20:00:44
Listen to the tip drill a pretty good bamboo, close it well when turning while pushing with the driver.
This review is about item#41732065.
Company
5
From Japan
On 2017-02-16 09:34:22
The price is cheap and very helpful. It is a product I'd like to ask in the future.
This review is about item#41732083.
Equipment etc. installation
4
From Japan
On 2015-10-27 22:32:30
I feel more whitish than the one I bought at the home center, but is it my mind?
This review is about item#41732083.

Related Products