Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Pierce Truss Head Washer, SUS410

4.67 (6)
Cross Hole Number
2
Material
SUS410
...see all>
Product Options
ADD TO CART
Nominal Designation of Screw Dimensions dk (mm) Dimensions y (mm) Dimension h (mm) Dimensions d3 (mm) Dimension d (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimensions dk (mm) Dimensions y (mm) Dimension h (mm) Dimensions d3 (mm) Dimension d (mm) Thread Pitch (mm) Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M5 10.6 5.8 2.8 4 4.8 0.8 19 1Pack(9PC) 1 5x19 41731882 4.99 SGD
In stock
M4 9.4 4.5 2.5 3.4 4.2 0.7 16 1Pack(13PC) 1 4x16 41731837 4.99 SGD
In stock
M4 9.4 4.5 2.5 3.4 4.2 0.7 30 1Pack(10PC) 1 4x30 41731864 4.99 SGD
In stock
M4 9.4 4.5 2.5 3.4 4.2 0.7 19 1Pack(12PC) 1 4x19 41731846 4.99 SGD
In stock
M4 9.4 4.5 2.5 3.4 4.2 0.7 13 1Pack(15PC) 1 4x13 41731821 4.99 SGD
In stock
M4 9.4 4.5 2.5 3.4 4.2 0.7 25 1Pack(10PC) 1 4x25 41731855 4.99 SGD
In stock
M5 10.6 5.8 2.8 4 4.8 0.8 25 1Pack(7PC) 1 5x25 41731891 4.99 SGD
In stock
M5 10.6 5.8 2.8 4 4.8 0.8 16 1Pack(10PC) 1 5x16 41731873 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Steel
5
From Japan
On 2018-03-28 14:28:24
It got better and it was a very good product. I also want to purchase.
This review is about item#41731846.
Installation of building hardware
5
From Japan
On 2016-04-14 11:29:30
It was good that we could purchase abundant sizes in small lots. Quality is not a problem at all. It gets well and stops.
This review is about item#41731837.
Versatile
5
From Japan
On 2016-03-03 15:26:13
I was saved because I could not find the required size at home center.
This review is about item#41731837.
Fixtures
5
From Japan
On 2016-02-29 14:44:32
As usual it is the same as from a parts store, this place is very cheap and saved.
This review is about item#41731821.
Work to fix wiring mall to aluminum angle
5
From Japan
On 2016-02-10 17:54:17
I was able to attach without having a spare hole because of good striking. Because the part of the umbrella is large, the strength is also safe.
This review is about item#41731837.
Joining of aluminum lattice
3
From Japan
On 2014-12-19 00:00:21
I can save it because I can buy it in a few.
This review is about item#41731855.

Related Products