Buy more than* S$200* and get FREE SHIPPING

Bonded Washer

Dimension F (phi mm)
2.6-3.7
Dimension d (phi mm)
5.4
Thickness t (mm)
3.2
Outside Diameter D (phi mm)
15
Compatible
For 4 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(12PC) 1 4x15x3.2 41754002 5.99 SGD
In stock
ADD TO CART

Related Products