Buy more than* S$200* and get FREE SHIPPING

ECO-BS Knurled Screw, Brass, Low Cadmium Material, Chrome Plating, Pack Product

4.20 (5)
Dimension F (mm)
1.5
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimension G(mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 0.5 6 M3 9 5 7.5 1 4.5 1Pack(3PC) 1 3x6 41743301 4.99 SGD
In stock
10 0.5 12 M3 9 5 7.5 1 4.5 1Pack(2PC) 1 3x12 41743335 4.99 SGD
In stock
12 1 25 M6 10.5 6 9 1.5 5 1Pack(2PC) 1 6x25 41743527 4.99 SGD
In stock
10 0.5 5 M3 9 5 7.5 1 4.5 1Pack(3PC) 1 3x5 41743292 4.99 SGD
In stock
12 1 12 M6 10.5 6 9 1.5 5 1Pack(2PC) 1 6x12 41743493 4.99 SGD
In stock
12 0.7 8 M4 10.5 6.5 9 1 5 1Pack(2PC) 1 4x8 41743362 4.99 SGD
In stock
12 0.7 15 M4 10.5 6.5 9 1 5 1Pack(2PC) 1 4x15 41743396 4.99 SGD
In stock
12 0.8 10 M5 10.5 6.5 9 1 5 1Pack(2PC) 1 5x10 41743423 4.99 SGD
In stock
10 0.5 15 M3 9 5 7.5 1 4.5 1Pack(2PC) 1 3x15 41743344 4.99 SGD
In stock
12 0.8 25 M5 10.5 6.5 9 1 5 1Pack(2PC) 1 5x25 41743475 4.99 SGD
In stock
12 1 10 M6 10.5 6 9 1.5 5 1Pack(2PC) 1 6x10 41743484 4.99 SGD
In stock
12 0.7 6 M4 10.5 6.5 9 1 5 1Pack(2PC) 1 4x6 41743353 4.99 SGD
In stock
12 1 15 M6 10.5 6 9 1.5 5 1Pack(2PC) 1 6x15 41743502 4.99 SGD
In stock
12 0.7 12 M4 10.5 6.5 9 1 5 1Pack(2PC) 1 4x12 41743387 4.99 SGD
In stock
12 0.8 15 M5 10.5 6.5 9 1 5 1Pack(2PC) 1 5x15 41743457 5.99 SGD
In stock
12 1 20 M6 10.5 6 9 1.5 5 1Pack(2PC) 1 6x20 41743511 4.99 SGD
In stock
12 0.8 15 M5 10.5 6.5 9 1 5 1Pack(2PC) 1 5x15 41743441 5.99 SGD
In stock
12 0.8 12 M5 10.5 6.5 9 1 5 1Pack(2PC) 1 5x12 41743432 4.99 SGD
In stock
12 0.7 25 M4 10.5 6.5 9 1 5 1Pack(2PC) 1 4x25 41743414 4.99 SGD
In stock
12 1 30 M6 10.5 6 9 1.5 5 1Pack(2PC) 1 6x30 41743536 4.99 SGD
In stock
12 0.7 10 M4 10.5 6.5 9 1 5 1Pack(2PC) 1 4x10 41743371 4.99 SGD
In stock
10 0.5 8 M3 9 5 7.5 1 4.5 1Pack(3PC) 1 3x8 41743317 4.99 SGD
Shipped after 2018-01-25
10 0.5 10 M3 9 5 7.5 1 4.5 1Pack(3PC) 1 3x10 41743326 4.99 SGD
In stock
12 0.8 20 M5 10.5 6.5 9 1 5 1Pack(2PC) 1 5x20 41743466 4.99 SGD
In stock
12 0.7 20 M4 10.5 6.5 9 1 5 1Pack(2PC) 1 4x20 41743405 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Motorcycle maintenance
5
From Japan
On 2016-11-09 00:26:02
Unlike plastic, there is a high-class feeling, it is exactly easy to rotate the size of the knob part slightly larger.
This review is about item#41743387.
Used as a substitute for the fine adjustment screw of the high / low adjustment part
5
From Japan
On 2016-08-16 22:33:10
It is generally satisfactory, but because the diameter of the knob portion of the original product is a bit smaller (7 Φ), it would be good if there was variation in size. In addition to chrome plating, there are also color variations such as black paint and gold color.
This review is about item#41743387.
As a prototype part of my work
3
From Japan
On 2016-02-12 10:56:15
Well, because it is just a knurled screw, it is extraordinarily normal without product being possible. To be honest, the unit price is too high in the monotail, so it will be much cheaper to mass-produce from the screw specialty point during mass production. It is useful if you need only a few like this one.
This review is about item#41743484.
Fixation of jig
5
From Japan
On 2013-11-18 13:41:51
It is better to increase the types of knurled screws
This review is about item#41743396.
For fixing parts
3
From Japan
On 2013-02-16 11:33:28
It was good because the price is cheap and it is not inferior to other manufacturers. The shipping fee is cheap, and since the troublesome when ordering is small, it seems to be available from now on.
This review is about item#41743344.

Related Products