Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ECO-BS Flat Head Screw, Brass, Low Cadmium Material, Nickel Plating

5.00 (3)
...see all>
Product Options
ADD TO CART
Dimension E (phi mm) Dimension A (mm phi) Dimension F (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension E (phi mm) Dimension A (mm phi) Dimension F (phi mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.7 12 9.4 5 8 1.5 0.8 25 M5 *[No return] You cannot return this product. For details, see FAQ. 1Pack(2PC) 1 5x25 41743685 6.99 SGD
In stock
6.7 12 9.4 5 8 1.5 0.8 20 M5   1Pack(2PC) 1 5x20 41743676 4.99 SGD
In stock
4.2 8 7 4 6 1 0.5 15 M3   1Pack(2PC) 1 3x15 41743581 4.99 SGD
In stock
6.2 10 8 4.5 7 1.2 0.7 10 M4   1Pack(2PC) 1 4x10 41743615 4.99 SGD
In stock
6.2 10 8 4.5 7 1.2 0.7 12 M4   1Pack(2PC) 1 4x12 41743624 4.99 SGD
In stock
4.2 8 7 4 6 1 0.5 20 M3   1Pack(2PC) 1 3x20 41743597 4.99 SGD
In stock
4.2 8 7 4 6 1 0.5 10 M3   1Pack(3PC) 1 3x10 41743563 4.99 SGD
In stock
6.2 10 8 4.5 7 1.2 0.7 20 M4   1Pack(2PC) 1 4x20 41743642 4.99 SGD
In stock
4.2 8 7 4 6 1 0.5 6 M3   1Pack(3PC) 1 3x6 41743545 4.99 SGD
In stock
6.7 12 9.4 5 8 1.5 0.8 10 M5   1Pack(2PC) 1 5x10 41743651 4.99 SGD
In stock
4.2 8 7 4 6 1 0.5 8 M3   1Pack(3PC) 1 3x8 41743554 4.99 SGD
In stock
6.2 10 8 4.5 7 1.2 0.7 15 M4   1Pack(2PC) 1 4x15 41743633 4.99 SGD
In stock
6.2 10 8 4.5 7 1.2 0.7 8 M4   1Pack(3PC) 1 4x8 41743606 4.99 SGD
In stock
6.7 12 9.4 5 8 1.5 0.8 15 M5   1Pack(2PC) 1 5x15 41743667 4.99 SGD
In stock
4.2 8 7 4 6 1 0.5 12 M3   1Pack(3PC) 1 3x12 41743572 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Production of teaching materials
5
From Japan
On 2018-06-14 16:00:20
I am very happy, but I am satisfied very much if my head diameter is a little smaller.
This review is about item#41743615.
Screw change of foot heater
5
From Japan
On 2018-04-01 00:10:58
If there is not much vibration and you do not need to tighten it too tight but still need to be removed occasionally it is a good candidate. As usual it is good because you can search without stress with a layout that is easy to see and size.
Acrylic frame making
5
From Japan
On 2017-09-01 15:28:15
Various sizes, designs are prepared. It is readily available and available at very low cost.
This review is about item#41743597.

Related Products