Buy more than* S$200* and get FREE SHIPPING

Slotted Knurled Screws, Stainless Steel

4.25 (4)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimension A (mm phi) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Thread Pitch (mm) Length (mm) Nominal Designation of Screw Dimension A (mm phi) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 1.8 0.8 10 M5 10 2 1Pack(2PC) 1 5x10 41747824 5.99 SGD
Shipped after 2018-04-23
5 1.8 0.7 6 M4 10 2 1Pack(2PC) 1 4x6 41747727 5.99 SGD
Shipped after 2018-04-23
5 1.8 0.8 15 M5 10 2 1PC 1 5x15 41747842 4.99 SGD
Shipped after 2018-04-23
4 1.5 0.5 5 M3 8 1.6 1Pack(2PC) 1 3x5 41747641 4.99 SGD
Shipped after 2018-04-23
5 1.8 0.7 8 M4 10 2 1Pack(2PC) 1 4x8 41747736 5.99 SGD
Shipped after 2018-04-23
5 1.8 1 20 M6 12 2 1PC 1 6x20 41747937 4.99 SGD
Shipped after 2018-04-23
5 1.8 1 15 M6 12 2 1PC 1 6x15 41747921 4.99 SGD
Shipped after 2018-04-23
4 1.5 0.5 8 M3 8 1.6 1Pack(2PC) 1 3x8 41747666 4.99 SGD
Shipped after 2018-04-23
4 1.5 0.5 25 M3 8 1.6 1PC 1 3x25 41747711 5.99 SGD
Shipped after 2018-04-24
5 1.8 1 30 M6 12 2 1PC 1 6x30 41747955 5.99 SGD
Shipped after 2018-04-23
5 1.8 1 12 M6 12 2 1PC 1 6x12 41747912 4.99 SGD
Shipped after 2018-04-23
4 1.5 0.5 15 M3 8 1.6 1PC 1 3x15 41747693 4.99 SGD
Shipped after 2018-04-23
5 1.8 1 40 M6 12 2 1PC 1 6x40 41747973 6.99 SGD
Shipped after 2018-04-24
5 1.8 1 10 M6 12 2 1PC 1 6x10 41747903 4.99 SGD
Shipped after 2018-04-23
5 1.8 0.8 40 M5 10 2 1PC 1 5x40 41747894 7.99 SGD
Shipped after 2018-04-24
5 1.8 0.7 30 M4 10 2 1PC 1 4x30 41747797 4.99 SGD
Shipped after 2018-04-27
5 1.8 0.7 20 M4 10 2 1PC 1 4x20 41747772 4.99 SGD
Shipped after 2018-04-23
5 1.8 0.7 15 M4 10 2 1Pack(2PC) 1 4x15 41747763 5.99 SGD
Shipped after 2018-04-23
5 1.8 1 35 M6 12 2 1PC 1 6x35 41747964 7.99 SGD
Shipped after 2018-04-24
5 1.8 0.8 30 M5 10 2 1PC 1 5x30 41747876 6.99 SGD
Shipped after 2018-04-24
5 1.8 0.7 12 M4 10 2 1Pack(2PC) 1 4x12 41747754 5.99 SGD
Shipped after 2018-04-23
5 1.8 0.8 35 M5 10 2 1PC 1 5x35 41747885 5.99 SGD
Shipped after 2018-04-24
5 1.8 0.7 10 M4 10 2 1Pack(2PC) 1 4x10 41747745 5.99 SGD
Shipped after 2018-04-23
4 1.5 0.5 10 M3 8 1.6 1Pack(2PC) 1 3x10 41747675 5.99 SGD
Shipped after 2018-04-23
5 1.8 0.8 20 M5 10 2 1PC 1 5x20 41747851 4.99 SGD
Shipped after 2018-04-23
5 1.8 0.8 12 M5 10 2 1PC 1 5x12 41747833 4.99 SGD
Shipped after 2018-04-23
5 1.8 0.7 25 M4 10 2 1PC 1 4x25 41747781 4.99 SGD
Shipped after 2018-04-23
5 1.8 0.8 25 M5 10 2 1PC 1 5x25 41747867 5.99 SGD
Shipped after 2018-04-24
5 1.8 1 25 M6 12 2 1PC 1 6x25 41747946 4.99 SGD
Shipped after 2018-04-23
5 1.8 0.7 40 M4 10 2 1PC 1 4x40 41747815 7.99 SGD
Shipped after 2018-04-24
5 1.8 0.7 35 M4 10 2 1PC 1 4x35 41747806 5.99 SGD
Shipped after 2018-04-24
4 1.5 0.5 20 M3 8 1.6 1PC 1 3x20 41747702 5.99 SGD
Shipped after 2018-04-24
4 1.5 0.5 12 M3 8 1.6 1Pack(2PC) 1 3x12 41747684 5.99 SGD
Shipped after 2018-04-23
4 1.5 0.5 6 M3 8 1.6 1Pack(2PC) 1 3x6 41747657 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Cover mounting screw for milling cutter scattering prevention
4
From Japan
On 2017-08-16 17:16:58
I bought it as a screw to attach the acrylic board cover. It has a head of just good size to tighten by hand.
This review is about item#41747666.
For installing astronomical telescope parts
5
From Japan
On 2017-04-15 15:23:57
I was in trouble because I could not get the screws of this hand easily, but it is truly monoteraw. Thank you very much.
This review is about item#41747842.
Used for replacing the guide
3
From Japan
On 2016-12-25 19:48:06
For most of the positive screws, I'm pretty sure that there is no minus screw, so for a woman with weak power, a minus screw is better and my head is not easily collapsed.
This review is about item#41747693.
For installation / installation of stainless steel (made) sensor box = as handwheel
5
From Japan
On 2015-10-06 15:14:32
Stainless steel available in aseptic room was convenient.
This review is about item#41747641.

Related Products