Buy more than* S$200* and get FREE SHIPPING

Packed Screw Thread,Brass/Nickel

4.22 (9)
Surface Processing
Nickel
Screw Diameter
M4
Pitch
0.75
Shaft Diameter (phi mm)
5
Material
Brass
...see all
Product Options
ADD TO CART
Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length l (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 1Pack(4PC) 1 5x15 41743965 4.26 SGD
Shipped after 2017-06-26
5 1Pack(5PC) 1 5x5 41743913 4.23 SGD
Shipped after 2017-06-26
20.5 1Pack(3PC) 1 5x20.5 41743983 4.23 SGD
Shipped after 2017-06-26
25 1Pack(3PC) 1 5x25 41743992 4.32 SGD
Shipped after 2017-06-26
31 1Pack(3PC) 1 5x31 41744001 4.26 SGD
Shipped after 2017-06-26
4 1Pack(5PC) 1 5x4 41743904 4.23 SGD
Shipped after 2017-06-26
6 1Pack(5PC) 1 5x6 41743922 4.32 SGD
Shipped after 2017-06-26
8 1Pack(4PC) 1 5x8 41743931 4.23 SGD
Shipped after 2017-06-26
10 1Pack(4PC) 1 5x10 41743947 4.26 SGD
Shipped after 2017-06-26
12 1Pack(4PC) 1 5x12 41743956 4.26 SGD
Shipped after 2017-06-26
17.5 1Pack(4PC) 1 5x17.5 41743974 4.26 SGD
Shipped after 2017-06-26
34 1Pack(3PC) 1 5x34 41744017 4.26 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Repair of helmet
5
From Japan
On 2016-08-25 17:00:29
Used as a substitute for rivets. It can be used without discomfort.
This review is about item#41743922.
For waterproof saddlebag remodeling
3
From Japan
On 2016-05-15 14:54:19
I wanted a 4 mm type, but if it had a shorter length, it was "female side / (+) (-) none" or "penetrating", so I adjusted it by myself. I wish for the expansion of the shorter size of the type that has (+) (-) on both sides. As for the plus shape, one side is longer so that it can be turned with a flathead screwdriver. Although it is a sense of size just like turning with a coin driver, in fact the recessed portion of the minus portion is dented at the center while the depth is almost gone at the outer circumference, and unless it coincides with the R on the driver side, a medium torque is applied not. Therefore, if the minus indentation is straightened from the center to the outer periphery, it will be more easily torquable.
This review is about item#41743931.
As a shaft of a suitcase caster
4
From Japan
On 2015-09-18 21:49:50
Was the reading of the drawing bad? I thought that the length of l (small ell) plus 5 mm was the length. For example, when buying 5 × 25 items, I thought that the length of the shaft between the head and the head would be 30 mm, but things of 25 mm will be sent. Do not make the same mistake as me. Just in case.
This review is about item#41743992.
Clothes part stop
5
From Japan
On 2015-02-11 14:23:15
I use it to make it possible to remove parts of costume. I used things for filing documents so far, but since it is so easy to dismiss it, I'm going to change it here. It is good because it is hardened.
This review is about item#41743913.
We are summarizing the documents.
3
From Japan
On 2014-08-12 14:28:30
I think that it is solid and very good product, but unfortunately it is expensive.
This review is about item#41743904.
For coin concho creation
5
From Japan
On 2014-03-27 09:46:40
It is easier to handle if the hardness is a little harder but it can be used without problems if treated politely.
This review is about item#41743904.
Leather work, used to fasten the smart key. Another one is used to keep the keys of the house, the locker etc.
3
From Japan
On 2013-10-11 17:21:58
Although it was a dimension, it was intended to use a spacer attached to 5.0 mm of outer shape, but there is a macule on the tip side (dimension is 5.05 mm) Spacer does not enter. I dropped 0.05 mm with an oil grinding stone, but scratches arrived at the shaft again. I think whether it can not be helped if it goes pricewise. Because it is rough as to the axis about fastening the house and the locker key, it can be used as it is, so we are very satisfied with the use by those of us.
This review is about item#41743974.
As a decorative fastener on the surface
5
From Japan
On 2013-04-24 13:23:39
Since there is only one kind of screw diameter, I want you to prepare the kind of M6 to M6.
This review is about item#41743931.
Travel Bag Caster Wheel Replacement Repair
5
From Japan
On 2013-03-20 18:04:44
At first I was not able to find a suitable one on the axle, I was considering a combination of a spacer and two screws, but there was not another one fitting to the size. Because it is a caster, I think that it is advantageous because there is only one screw against the danger of the screw being loosened by vibrating. It is even better if the nut is less likely to come off like a U-nut ....
This review is about item#41743983.

Related Products