Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Wire Size Fuse Allowable Current (A) Compatible Accessories Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Fuse Allowable Current (A) Compatible Accessories Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.75sq (Available) 10A 10 The removal of the power from 5A 10A. Tube fuse 5A To extract power supply from 10A to 5A 1PC 1 DH10-5R 43379795 3.99 SGD
In stock
0.75sq (Available) 15A 15 The removal of the power from 5A 15A. Tube fuse 5A To extract power supply from 15A to 5A 1PC 1 DH15-5B 43379804 3.99 SGD
In stock
1.25sq (Available) 20A 20 The removal of the power from 10A 20A. Tube fuse 10A To extract power supply from 20A to 10A 1PC 1 DH20-10Y 43379813 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 4
3 star 3
2 star 1
1 star 5
Review Rating: 3.90
30 Customer Reviews
The reviews are automatic translation.
Take out the power from the fuse box
5
From Japan
On 2018-03-16 22:50:03
Used to take out power from the fuse box. There is no problem as long as the current is within the allowable range. Is the lead wire a little longer?
This review is about item#43379804.
My car maintenance
5
From Japan
On 2018-01-21 09:57:36
You always find what you want. I am shopping very conveniently.
This review is about item#43379804.
ETC power take out
2
From Japan
On 2017-12-20 19:45:27
As the fuse burned out, the satisfaction level is 2. Because it is this price, I gave up and used it only for taking out the power supply. Packaging is exaggerated, I wanted it to be an e-mail service.
This review is about item#43379795.
ETC power supply
3
From Japan
On 2017-07-23 21:41:55
I get out of the fuse.The wiring goes out from the top, but the lid of the fuse box hits the wiring There is a thing which does not close.I think it is easy to use when going out sideways
This review is about item#43379813.
Automobile maintenance etc.
5
From Japan
On 2017-06-27 15:33:42
It is a useful item with a fuse, usability is good and no problem.
This review is about item#43379813.
Removing the power supply for electrical component installation
1
From Japan
On 2017-05-07 23:44:02
One out of five items Soldering was incomplete and there was an item floating in the cord with no current flowing. I fixed the solder. There were two items of glass tube fuse defective past two times. I am using it because it is cheap, but I recommend using it after conducting the energization test before use.
This review is about item#43379813.
ETC installation
4
From Japan
On 2016-08-28 16:55:53
Even beginners can easily take out the power supply so much helped.
This review is about item#43379804.
Take out power supply when installing automobile equipment.
4
From Japan
On 2016-08-26 00:43:24
Since the tube fuse is in the middle, it can be used with confidence. There are solder defects inside the tube fuse only once but I use the energizing test for safety just in case.
This review is about item#43379804.
Maintenance of customer vehicles
5
From Japan
On 2016-08-03 20:08:21
I am saved because the price is cheap. I will purchase repeat.
This review is about item#43379804.
Car maintenance
5
From Japan
On 2016-07-24 11:58:13
Purchased because it was cheaper than a certain maker item. I do not feel particularly trouble.
This review is about item#43379813.

Related Products