Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Accessories Application Compatible Wire Size Fuse Allowable Current (A) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Application Compatible Wire Size Fuse Allowable Current (A) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube fuse 5A To extract power supply from 10A to 5A 0.75sq (Available) 10A 10 The removal of the power from 5A 10A. 1PC 1 DMH10-5R 43379822 3.94 SGD
Shipped after 2017-09-25
Tube fuse 5A To extract power supply from 15A to 5A 0.75sq (Available) 15A 15 The removal of the power from 5A 15A. 1PC 1 DMH15-5B 43379831 3.98 SGD
Shipped after 2017-09-25
Tube fuse 10A To extract power supply from 20A to 10A 1.25sq (Available) 20A 20 The removal of the power from 10A 20A. 1PC 1 DMH20-10Y 43379847 3.98 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 20
4 star 7
3 star 3
2 star 3
1 star 4
Review Rating: 3.97
37 Customer Reviews
The reviews are automatic translation.
Motorcycle electrical equipment installation
4
From Japan
On 2017-08-29 14:53:17
There is no problem in terms of quality, it is handy cheaper than those of major manufacturers. In other words, there is a lid in the fuse box of the motorcycle and there is no space, so installation may be easy if the wiring goes out beside.
This review is about item#43379822.
When installing accessories
5
From Japan
On 2017-07-26 05:46:17
It was easy and convenient to take ACC power supply. The wiring length was just right, it was easy to use.
This review is about item#43379831.
Motorcycle repair
5
From Japan
On 2017-06-18 20:47:19
I used it to take electricity from the voltmeter from the fuse box. You can use it enough.
This review is about item#43379822.
Take out the power supply
4
From Japan
On 2017-04-10 15:20:50
It is cheaper than buying it at a home center like Cospa. Is there a problem with soldering of connection between fuse and wiring? Rarely wearing it for a while, there are times when it is out of polaroid.
This review is about item#43379847.
ETC power supply
5
From Japan
On 2017-03-13 16:39:24
I used it to power the ETC. It seemed the easiest to take from the fuse box so I used it. Even without removing various covers, it was easy.
This review is about item#43379822.
Take out accessories power supply
5
From Japan
On 2017-02-17 17:06:42
Accessory from fuse box of big scooter (Holtua fm 10) We used it for taking out power supply, but it was good that we can use portable car navigation system
This review is about item#43379822.
Take out the power supply
3
From Japan
On 2017-02-11 19:08:13
The lead is fixed with a hot melt (?). The durability to vibration is now.
This review is about item#43379822.
Power supply from fuse
5
From Japan
On 2017-02-05 18:40:50
I just started challenging the car DIY and ordered a mini flat type, because of lack of knowledge, should be low profile. But I examined various things and challenged the in-car lamp by being able to use it. Because it was my first time, it was hard for me but I enjoyed it. It was cheap and very helpful.
This review is about item#43379822.
To the electrical equipment of the motorcycle
4
From Japan
On 2017-01-25 13:38:09
For taking out the charge of the smartphone, I used it for taking out from the fuse of the accessory. Cheap is good!
This review is about item#43379822.
Installation of supplies
4
From Japan
On 2017-01-23 17:56:49
I am thankful that the price is cheap, but I feel that the processing of the harness mounting part is rough.
This review is about item#43379847.

Related Products