Buy more than* S$200* and get FREE SHIPPING

Flat Type Fuse Holder

4.42 (40)
...see all>
Product Options
ADD TO CART
Compatible Wire Size Fuse Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Fuse Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25sq Available up to 15A 15 1PC 1 HH15R 43379856 2.99 SGD
In stock
3.00sq Available up to 30A 30 1PC 1 HH30Y 43379865 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 30
4 star 4
3 star 2
2 star 1
1 star 3
Review Rating: 4.42
40 Customer Reviews
The reviews are automatic translation.
Automotive wiring work
5
From Japan
On 2017-10-03 19:05:10
It is useful when attaching accessories, it is cheap so we are buying a bulk.
This review is about item#43379856.
Addition of fuse during fog lamp relay addition processing
5
From Japan
On 2017-09-14 19:58:34
Purchase this when buying a relay of a monotary and making a fog lamp highly efficient. I put it between the relay and the wiring to the fog lamp bulb, but the wiring was also thick and the efficiency seemed to be good, I thought it was a satisfactory item. The lamp can also be lit brightly, the price is also very cheap and satisfactory.
This review is about item#43379865.
Installation of car radio
5
From Japan
On 2017-07-07 14:46:40
I used it for wiring when installing the radio in a car. Because it will be used for wires that run near 20 A, it will not be a problem with 5 A class items that you can buy at a home center. It was saved because I could purchase it cheaply.
This review is about item#43379856.
wiring
5
From Japan
On 2017-07-04 11:20:08
I am happy to purchase at this price, and I plan to purchase additional items.
This review is about item#43379865.
Fuse of vehicle equipment
1
From Japan
On 2017-06-26 12:57:37
The lowest product, braid fusing hardness is not steady. Saying it is not inserted ... ... If you brute force it breaks the blade fuse. Without any help, spread the terminal inside with a thin screwdriver and fuse it again. It will not come out if it is inserted, but what is it like as a product? Is it? Is it?
This review is about item#43379856.
Electrical work
3
From Japan
On 2017-05-23 19:11:56
There is no clearance between the fuse and the holder, and it is very solid when fitted, but when considering things when blowing out, the insertion and removal is hard and uneasy. However, if it is loosely inserted so that it can be easily pulled out, there is concern about contact resistance, so when using it for an automobile or the like, I felt it was necessary to carry a tool to remove a fuse. In recent years, most of the vehicles with low back fuses are used, so I think that it is not possible to use in-vehicle fuse detachment tools.
This review is about item#43379856.
Power supply fuse
5
From Japan
On 2017-05-04 23:21:38
As you can see in the review, when inserting a fuse it is hard but it is not a problem that it is not frequently cut off.
This review is about item#43379856.
Used to supply 12V battery
5
From Japan
On 2017-03-13 20:09:32
It is cheap but firm. There is also a review that it is hard and dissatisfied, but rather there is no need to worry about falling off due to vibration or the like.
This review is about item#43379856.
To create a camper
5
From Japan
On 2017-01-18 16:45:36
It is good for cost reduction because we use a large number of items We are always asking for 20 pieces
This review is about item#43379865.
Car maintenance DIY
5
From Japan
On 2016-11-14 23:44:51
The price is cheap and it always helps
This review is about item#43379856.

Related Products