Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Wire Size Fuse Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size Fuse Allowable Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25sq Available up to 15A 15 1PC 1 MHH15BK 43379874 2.70 SGD
In stock
3.00sq Available up to 30A 30 1PC 1 MHH30R 43379883 3.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 6
3 star 5
2 star 1
1 star 1
Review Rating: 4.36
36 Customer Reviews
The reviews are automatic translation.
bike
4
From Japan
On 2017-05-01 14:31:28
The usual thing This time it is a repeat. I also purchase it when I want to use it.
This review is about item#43379874.
Wiring drawer
5
From Japan
On 2017-04-25 08:35:55
It has a cap so it looks nice. I wish it was waterproof measures ....
This review is about item#43379883.
Motorcycle horn
3
From Japan
On 2017-04-23 09:33:45
I used it to attach a car horn to a motorcycle.
This review is about item#43379883.
Wiring of light trucks
5
From Japan
On 2017-04-07 18:16:08
It was used in the wiring of the light trucks. Cost performance was the high commodity.
This review is about item#43379883.
Agricultural machines
5
From Japan
On 2017-02-10 11:46:43
We use at the time of the electrical repair and processing. Quality is also available not bad.
This review is about item#43379883.
Power is taken out of the car exterior parts.
2
From Japan
On 2017-01-04 20:13:18
Since the plug-in terminal of the fuse is shifted rather than a row, leaving anxiety to use.
This review is about item#43379883.
Circuit fuse
3
From Japan
On 2016-12-14 17:03:56
Fuse BOX sounds good that has the black harness also in order not to stand out wiring! Five or ten together buying set of deals is also hope.
This review is about item#43379874.
Intermediate Hiyuzu
5
From Japan
On 2016-12-13 16:00:03
Look also met Tsute and around also also attached Settengu anywhere well.
This review is about item#43379874.
Automotive wiring
4
From Japan
On 2016-12-13 14:29:15
Inexpensive, you can use without third-party products and inferiority. And brackets too hard at the time of the fuse insertion, other than that was put hard to was not a problem.
This review is about item#43379874.
Car of the bodywork
5
From Japan
On 2016-09-29 20:46:52
Tsukaemasu normally. Is no problem. Wiring is good to a little more thin
This review is about item#43379874.

Related Products