Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Compatible Electiric Wires Available Power Number of Poles Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Available Power Number of Poles Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 to 2.0sq DC12V 200W or less / DC24V 400W or less 2 Housing / resin, terminal / brass 1Set 1 HS2.00-2 41452074 2.99 SGD
Shipped after 2018-06-25
0.5 to 2.0sq DC12V 200W or less / DC24V 400W or less 4 Housing / resin, terminal / brass 1Set 1 HS2.00-4 41452083 2.99 SGD
Shipped after 2018-06-25
0.5-2.0sq - 1 - 1set 1 HS2.00-1 48507996 2.99 SGD
Shipped after 2018-06-25
0.5-2.0sq - 3 - 1set 1 HS2.00-3 48508014 2.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 39
4 star 7
3 star 6
2 star 0
1 star 0
Review Rating: 4.63
52 Customer Reviews
The reviews are automatic translation.
Repair of motorcycle harness
5
From Japan
On 2018-05-15 18:07:15
It was a part that I could use without dissatisfaction in particular. It is GOOD with a handy price than buying in town.
This review is about item#41452074.
Maintenance of the motorcycle
5
From Japan
On 2018-02-16 18:50:58
There was no particular problem. It is saved because it is a consumable item.
This review is about item#41452074.
Maintenance of the motorcycle
5
From Japan
On 2018-01-13 14:48:05
It was the same shape as what was originally attached, so it was easy to exchange. There is no particular problem.
This review is about item#41452074.
Motorcycle maintenance
5
From Japan
On 2017-11-07 08:43:25
Because it is cheap, we are ordering a few items so that it becomes free shipping and other products.
This review is about item#41452083.
To create the original wiring of the car
5
From Japan
On 2017-10-10 01:48:15
There are no particular improvement points. I could normally use it without problems. It is very helpful for some DIY users that these parts can be purchased separately.
This review is about item#48508014.
Car accessories installed
3
From Japan
On 2017-10-06 08:36:13
I think that it is convenient when collecting around electricity. There is nothing wrong with this, there is no problem.
This review is about item#41452083.
Installation of radio equipment
5
From Japan
On 2017-09-17 12:06:23
I am using it for wiring of amateur radio transceiver. This coupler is almost standard, but it is a surprising price to buy at a home center. Especially, in the case of replacing the radio, there are many cases that use only either male or female, so it is very helpful for the price to be cheap.
This review is about item#41452074.
Car electrical equipment
3
From Japan
On 2017-09-07 14:42:59
It can be used without problems. If it is a little cheaper it is without complaint.
This review is about item#41452074.
When fusible link is created
5
From Japan
On 2017-08-08 21:43:55
Goods are solid, workability is good, cost performance is also excellent.
This review is about item#41452083.
Repair of automotive electrical equipment
5
From Japan
On 2017-07-28 16:08:36
Convenient because it can be purchased from a small amount It was still good if the product page had dimension drawings.
This review is about item#48508014.

Related Products