Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Electiric Wires Available Power Number of Poles Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Electiric Wires Available Power Number of Poles Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.5 to 1.25sq DC12V 140W or less / DC24V 280W or less 2 Housing / resin, terminal / brass 1Set 1 HS1.25-2 41452056 1.85 SGD
Shipped after 2017-04-19
0.5 to 1.25sq DC12V 140W or less / DC24V 280W or less 6 Housing / resin, terminal / brass 1Set 1 HS1.25-6 41452065 3.12 SGD
In stock
0.5-1.25sq - 4 - 1set 1 HS1.25-4 48507978 2.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.68
19 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2017-02-10 20:31:44
Even compared with the certain name brands, there is no inferiority. So cheap and quality is also good, people of Monotarou brand would be good. Coupler you've cured outdated are exchanging purchase in Monotarou brand.
This review is about item#41452056.
Bike of wiring repair
5
From Japan
On 2017-01-18 08:27:43
I think it is nice to a little high and us to sell to put a spare terminal one by one each because it becomes unusable and impair caulking the terminal in one ... Since there is also a k that very occasionally fail
This review is about item#41452056.
To the wiring repair of the bike.
2
From Japan
On 2016-12-14 17:23:07
The price it may be cheap, but it was hard to remove and hard and fit connector once. Since all and fail because the reserve is not of the terminal become unusable, I want you to only be sold terminal.
This review is about item#41452065.
Car, bike of wiring, production of harness
5
From Japan
On 2016-09-29 18:15:01
It will often repeat the cost unchanged in any way with those of the brand.
This review is about item#41452056.
Periodic maintenance
5
From Japan
On 2016-04-21 19:24:30
Without any problems is available Price is also cheap, I will buy next time.
This review is about item#41452065.
Connector for battery charging
5
From Japan
On 2016-03-21 18:12:39
I hope cheap. MonotaRO is a brand, but you can use without any problems. Put on the bike all the battery, you have to be able to easily charge from the outside.
This review is about item#41452056.
Heater connection terminal
5
From Japan
On 2016-01-13 22:25:14
It may have excellent COSPA
This review is about item#41452056.
Bike of wiring
5
From Japan
On 2015-07-22 16:16:24
At this price, a set of terminals and connectors are cheap. In addition further cheap since the purchase at the time of the special price of their products. Than the use of a set, is expected to use it as a replacement of the terminal.
This review is about item#41452056.
Connection of the cable there is a possibility of desorption later
5
From Japan
On 2015-07-01 22:57:22
Sufficient durability There is also, I think accuracy is also firmly.
This review is about item#41452056.
Automotive LED connect
5
From Japan
On 2015-03-20 22:56:19
Purchased in DIY for LED mounting. If nothing else, cheap! Also I wonder if I want to put waterproof type of mono tallow brand?
This review is about item#41452056.

Related Products