Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Connector Plug

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
AWG
28-20
Compatible Wire Diameter
0.08-0.5sq
Rated Current (A)
6
Rated Voltage (V)
160
Pitch (mm)
2.5
Color
LightGray
...see all>
Product Options
ADD TO CART
Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-104 41867131 7.99 SGD
Shipped after 2018-06-28
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-112 41867183 13.99 SGD
Shipped after 2018-06-28
4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-104/037-000 41867217 6.99 SGD
Shipped after 2018-06-27
6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-106/037-000 41867235 8.99 SGD
Shipped after 2018-06-27
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-112/037-000 41867271 12.99 SGD
Shipped after 2018-06-29
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-110 41867174 11.99 SGD
Shipped after 2018-08-02
2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-102/037-000 41867192 5.99 SGD
Shipped after 2018-06-27
3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-103/037-000 41867201 5.99 SGD
Shipped after 2018-06-28
- *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-110/037-000 41867262 11.99 SGD
Shipped after 2018-06-29
6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-106 41867156 5.99 SGD
Shipped after 2018-06-28
8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-108 41867165 9.99 SGD
Shipped after 2018-06-27
5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-105/037-000 41867226 7.99 SGD
Shipped after 2018-06-27
7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-107/037-000 41867244 9.99 SGD
Shipped after 2018-06-28
5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-105 41867147 4.99 SGD
Shipped after 2018-06-27
8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-108/037-000 41867253 9.99 SGD
Shipped after 2018-06-27
2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 733-102 41867113 5.99 SGD
Shipped after 2018-06-27
3   1PC 1 733-103 41867122 3.99 SGD
In stock
ADD TO CART

Related Products