Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Female Connector Protected against Mismating,Codable

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
AWG
28-14
Compatible Wire Diameter
0.08-1.5sq
Rated Voltage (V)
160
Pitch (mm)
3.5
...see all>
Product Options
ADD TO CART
Rated Current (A) Number of Poles Color Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Number of Poles Color Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 4 Light gray -   1PC 1 734-104 41868145 3.99 SGD
In stock
10 2 Light gray -   1PC 1 734-102 41868127 2.99 SGD
In stock
- 3 LightGray 12.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-103 41868136 6.99 SGD
Shipped after 2018-06-28
10 8 LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-108 41868181 6.99 SGD
Shipped after 2018-06-26
- - LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-110 41868206 12.99 SGD
Shipped after 2018-06-26
- - LightGray -   1PC 1 734-112 41868215 13.99 SGD
In stock
- - LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-118 41868242 17.99 SGD
Shipped after 2018-06-28
- 20 LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-120 41868251 21.99 SGD
Shipped after 2018-06-28
10 5 LightGray 27 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-105 41868154 4.99 SGD
Shipped after 2018-06-26
- - LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-114 41868224 15.99 SGD
Shipped after 2018-06-28
- 6 LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-106 41868163 9.99 SGD
Shipped after 2018-06-26
- - LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-116 41868233 17.99 SGD
Shipped after 2018-06-26
- 7 LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-107 41868172 8.99 SGD
Shipped after 2018-06-28
- 9 LightGray - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 734-109 41868197 10.99 SGD
Shipped after 2018-06-28
ADD TO CART

Related Products