Buy more than* S$200* and get FREE SHIPPING

The terminal block 255 series for the spring-type printed circuit board

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Pins
2
AWG
28-12
Compatible Wire Diameter
0.08-2.5sq
Rated Current (A)
24
Number of Poles
1
Pitch (mm)
5/5.08
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-740 41869222 4.99 SGD
Shipped after 2018-04-27
320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-743 41869247 4.99 SGD
Shipped after 2018-05-01
320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-747 41869274 4.99 SGD
Shipped after 2018-05-01
630 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-501 41869204 4.99 SGD
Shipped after 2018-05-01
1000 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-601 41869213 4.99 SGD
Shipped after 2018-04-27
320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-742 41869231 4.99 SGD
Shipped after 2018-05-01
320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-746 41869265 5.99 SGD
Shipped after 2018-04-27
320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-744 41869256 4.99 SGD
Shipped after 2018-05-01
630 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-757 41869283 4.99 SGD
Shipped after 2018-05-01
320 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 255-401 41869195 5.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products