Buy more than* S$200* and get FREE SHIPPING

Terminal blocks 255 series for the spring-type printed circuit board

Number of Pins
2
AWG
28-12
Compatible Wire Diameter
0.08-2.5sq
Rated Current (A)
24
Rated Voltage (V)
320
Pitch (mm)
5/5.08
...see all>
Product Options
ADD TO CART
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 1pc 1 255-416 41869432 9.99 SGD
In stock
9 1pc 1 255-409 41869405 8.99 SGD
Shipped after 2018-01-25
ADD TO CART

Related Products