Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Wire Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Diameter Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.25mm2 ~ 4 mm2 / AWG24 ~ 12 400 1PC 1 206-204 41873544 459.99 SGD
In stock
6mm2 ~ 16 mm2 / AWG10 ~ 6 580 1PC 1 206-216 41873553 509.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electronic device assembly
5
From Japan
On 2017-05-11 15:41:43
The instruction manual was easy to understand with the picture, and the crimping work could be done smoothly.
This review is about item#41873553.
At the time of assembly
5
From Japan
On 2017-04-26 08:52:36
The tools I needed were cheaper than others and it was good.
This review is about item#41873553.
Preparation for installation of imported equipment
5
From Japan
On 2016-12-14 14:33:38
Although the price is expensive, you can reliably crimp it.
This review is about item#41873553.

Related Products