Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foot Air Pump Tire Inflator

3.47 (19)
Maximum Pressure (kPa)
700
Size (mm)
245x145x80
Hose Length (cm)
About 56
Weight (kg)
1.19
Accessories
Bicycle Dunlop adapter, small leisure adapter (fine), small leisure adapter (thick), ball needle adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M902A 41682812 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 4
2 star 0
1 star 4
Review Rating: 3.47
19 Customer Reviews
The reviews are automatic translation.
household use
5
From Japan
On 2017-06-18 16:02:10
For a bicycle unicycle, stepping is better than general air inflating
This review is about item#41682812.
As an air bicycle
1
From Japan
On 2016-03-09 16:14:42
It is a type that steps on a foot but the force of a foot foot is heavy, and it is a product not used by a small child. Even adults are serious.
This review is about item#41682812.
Bicycle air
1
From Japan
On 2016-02-28 03:25:33
It is hard not to step on with your feet. It is a product that I can not use.
This review is about item#41682812.
Bicycle tire inflation
4
From Japan
On 2015-11-20 22:57:48
Used as an inflator for bicycle tires.
This review is about item#41682812.
Bicycle inflation
4
From Japan
On 2015-05-26 19:07:48
It is compact and easy to handle, but it is impossible for adults because air does not enter unless you can put on weight, but children may not be able to ...
This review is about item#41682812.
Car and motorcycle inflator
4
From Japan
On 2015-04-16 00:09:05
It is hard to step on rather than I thought. I was hoping that it would be more comfortable, but it is good because there are many airs entering at once.
This review is about item#41682812.
Used for bicycle tires 【Worst】
1
From Japan
On 2015-02-22 16:15:34
I bought it for a bicycle, but it does not become usable at all. In the product of BAL used before, even though the tire of the car was also put in a light treading force, this product does not enter even if it applies the whole body weight even with the tire of the bicycle. We will repair the BAL product which the hose was cracked and planned to dispose and we will discard this item.
This review is about item#41682812.
Put in air
4
From Japan
On 2015-02-03 01:25:28
Tentatively it was perfect (^ - ^)
This review is about item#41682812.
Bicycle, agricultural wheelbarrow
5
From Japan
On 2014-12-11 19:29:27
There is no need for force in a foot-operated form and air enters easily. There are various attachments, it is very convenient to use for various kinds of air purge.
This review is about item#41682812.
bicycle
3
From Japan
On 2014-12-03 21:52:47
It was suitable for the price
This review is about item#41682812.

Related Products