Buy more than* S$200* and get FREE SHIPPING

Air Pump, Gauge, Long Hose

4.62 (24)
Maximum Pressure (kPa)
700
Pressure (psi)
100
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yellow 1PC 1 BFP-PGAY1 41874427 51.99 SGD
In stock
Black 1PC 1 BFP-PGAB1 41874436 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 2
2 star 0
1 star 0
Review Rating: 4.62
24 Customer Reviews
The reviews are automatic translation.
Use it when putting in air of a unicycle, a mini bike etc during agricultural work
5
From Japan
On 2017-11-29 15:20:33
Since it has a pump when putting in air, it is comfortable when pushing
This review is about item#41874427.
Using a wheelchair
4
From Japan
On 2017-10-15 21:37:25
Since wheelchair has fixed air pressure, gauge attachment is handy.
This review is about item#41874427.
Bicycle air pressure management
5
From Japan
On 2017-08-21 10:00:10
Lightweight, long hose, easy with gauge attachment. Children are easy.
This review is about item#41874427.
For children's bicycle
4
From Japan
On 2017-05-18 18:30:55
Even a child is good, especially because I can put air in.
This review is about item#41874436.
Put the motorcycle in the air
5
From Japan
On 2017-04-23 14:22:35
I was surprised because there was a lot of air entering at one time than I thought. I do not need the force when pushing. It is easy to use.
This review is about item#41874427.
Bicycle maintenance
5
From Japan
On 2017-01-12 00:13:56
Because it is made of resin and light, it is convenient to carry the road from the room even in an apartment living. With gauge, air pressure can be adjusted to proper air pressure.
This review is about item#41874436.
Car and bicycle inflator
4
From Japan
On 2016-11-25 19:00:39
Can also be used for cars. It became regulated pressure at around 80 times with a 15-inch tire. Tire and arms became breadcrumbs.
This review is about item#41874427.
Used for tire inflation
5
From Japan
On 2016-10-08 10:22:31
After all it is Panasonic of the world. The eyelids are also cool, and the insertion of pressure is also smooth. It is a bargain with a gauge. My bike likes it because I am on Panasonic. Come with the gauge is useful.
This review is about item#41874436.
Lightly enters the air
5
From Japan
On 2016-09-30 09:10:23
Air enters without leaking properly. The piston moves up and down comfortably.
This review is about item#41874427.
Chari and motorbike air put in.
5
From Japan
On 2016-08-10 16:28:09
I am very saved because of the gauge.
This review is about item#41874427.

Related Products