Buy more than* S$200* and get FREE SHIPPING

Multi Battery Checker

5.00 (1)
Battery Life
(About 3 seconds once) about 5,000 times Check possible
Batteries
Two AAA type batteries x (sold separately)
Outside Dimension (Height x Width x Depth) (mm)
(Excluding protrusions) about 140 x 90 x 37
Weight (g)
(Excluding battery) about 120
Specification
[Measurable batteries] Dry cell / D, C, AA, AAA, N, 9V Camera Lithium battery/ CR123A, CR2, CR-P2, CR-V3, 2CR5 Coin-type lithium / CR1216, CR1220, CR1616, CR2016, CR2025, CR2032 Alkaline button / LR1120, LR1130, LR41, LR43, LR44 Silver oxide button / SR1120, SR1130, SR41W, SR43, SR44, other watch silver oxide
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SK-BAT01 41874402 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Or the battery of the equipment of the battery use is bad, the equipment is poor or of judgment
5
From Japan
On 2013-11-15 14:25:11
The type of battery to make sure they will have many uses in very handy. Until now I feel that was also there that he had abandoned the battery is determined that there is a bad battery even if poor equipment. We survived.
This review is about item#41874402.

Related Products