Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Designation of Screw Dimension S (mm) Pitch Dimension A (mm phi) Dimension r (mm) Dimension T (mm) Dimension r (mm) Material Dimensions m3 (mm) Dimensions m2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Designation of Screw Dimension S (mm) Pitch Dimension A (mm phi) Dimension r (mm) Dimension T (mm) Dimension r (mm) Material Dimensions m3 (mm) Dimensions m2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M3 5.5 0.5 - - - - - 2.4 4.8 1box(3000pc) 1 M3 B equal5.5 41899557 809.99 SGD
Shipped after 2018-05-01
M4 7 0.7 - - - - - 3.2 6.2 1box(1500pc) 1 M4 41899566 439.99 SGD
Shipped after 2018-05-01
M12 19 1.75 - - - - - 10 18.5 1box(200pc) 1 M12 41899611 269.99 SGD
Shipped after 2018-05-01
M16 24 2 - - - - - 13 24 1box(150pc) 1 M16 41899636 389.99 SGD
Shipped after 2018-05-01
M18 27 2.5 - - - - - 15 31 1box(70pc) 1 M18 41899645 349.99 SGD
In stock
M20 30 2.5 - - - - - 16 29 1box(50pc) 1 M20 41899654 269.99 SGD
In stock
M24 36 3 - - - - - 19 35.5 1box(30pc) 1 M24 41899672 339.99 SGD
In stock
M27 41 3 - - - - - 22 41 1box(20pc) 1 M27 41899681 409.99 SGD
In stock
M30 46 3.5 - - - - - 24 45 1box(16pc) 1 M30 41899697 379.99 SGD
In stock
M5 8 0.8 - - - - - 4 7.5 1box(1000pc) 1 M5 41899575 299.99 SGD
Shipped after 2018-05-01
M36 55 4 - - - - - 29 54.5 1box(20pc) 1 M36 41899706 869.99 SGD
In stock
M8 12 1.25 - - - - - 6.5 12 1box(500pc) 1 M8 41899593 249.99 SGD
Shipped after 2018-05-01
M14 22 2 - - - - - 11 21 1box(100pc) 1 M14 41899627 269.99 SGD
Shipped after 2018-05-01
M6 10 1 - - - - - 5 9.5 1box(500pc) 1 M6 41899584 149.99 SGD
Shipped after 2018-04-27
M22 32 2.5 - - - - - 18 32.5 1box(40pc) 1 M22 41899663 329.99 SGD
In stock
M10 17 1.5 (Min) 14.5 About 7.5 (Min) 0.8 About 0.5 Stainless 8 15.5 1Box(300PC) 1 M10 41899602 279.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using apartments, private apartments, balconies in public housing complexes and various others
5
From Japan
On 2014-07-14 20:37:58
Very cost is reasonable It is very helpful
This review is about item#41899602.

Related Products