Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cap Nut

Surface Processing
Cloth
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension T (mm) Dimension S (mm) Dimension r (mm) Pitch Screw Type Dimension t (mm) Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Dimension S (mm) Dimension r (mm) Pitch Screw Type Dimension t (mm) Dimensions m3 (mm) Dimensions m2 (mm) Nominal Designation of Screw Dimension A (mm phi) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 About 1 2 Nut (min)1 13 24 M16 (min)21.5 About 11 1Box(150PC) 1 M16 42884843 139.99 SGD
In stock
- 36 About 1 3 Nut (min)1.2 19 35.5 M24 (min)32.5 About 16.5 1Box(50PC) 1 M24 42884877 199.99 SGD
In stock
(min)0.5 12 About 0.5 1.25 - - 6.5 12 M8 (min)10.5 About 5.5 1Box(600PC) 1 M8 41900083 119.99 SGD
In stock
(min)1.6 46 About 1.5 3.5 - - 24 45 M30 (min)41.5 About 21 1Box(16PC) 1 M30 41900117 139.99 SGD
In stock
(min)2.3 65 About 1.5 4.5 - - 34 63.5 M42 (min)59 About 29.5 1Box(14PC) 1 M42 41900126 799.99 SGD
In stock
(min)0.8 19 About 1 1.75 - - 10 18.5 M12 (min)16.5 About 8.5 1Box(200PC) 1 M12 41900101 89.99 SGD
In stock
(min)0.4 8 About 0.5 0.8 - - 4 7.5 M5 (min)6.6 About 3.5 1Box(2000PC) 1 M5 41900065 329.99 SGD
In stock
(min)0.5 10 About 0.5 1 - - 5 9.5 M6 (min)8.5 About 4.5 1Box(1000PC) 1 M6 41900074 149.99 SGD
In stock
- 32 About 1 2.5 Nut (min)1.2 18 32.5 M22 (min)28.5 About 14.5 1Box(80PC) 1 M22 42884861 229.99 SGD
In stock
- 5.5 About 0.5 0.5 Nut (min)0.4 2.4 4.8 M3 (min)4.6 About 2.3 1Box(5000PC) 1 M3 42884825 569.99 SGD
In stock
- 7 About 0.5 0.7 Nut (min)0.4 3.2 6.2 M4 (min)5.6 About 3 1Box(3000PC) 1 M4 42884834 349.99 SGD
In stock
(Min)0.8 17 About 0.5 1.5 - - 8 15.5 M10 (Min)14.5 About 7.5 1Box(300PC) 1 M10 41900092 119.99 SGD
In stock
- 30 About 1 2.5 Nut (min)1.2 16 29 M20 (min)26.5 About 13 1Box(100PC) 1 M20 42884852 169.99 SGD
In stock
ADD TO CART

Related Products