Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

T Nut, Claws

5.00 (1)
Number of Nails
4
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension T (mm) Compatible Screw Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension T (mm) Compatible Screw Dimensions C (mm) Dimensions B (mm) Surface Processing Dimensions D (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 M8x1.25 9.9 11 Trivalent White 8.6 22.2 1Box(200PC) 1 M8 41973084 58.99 SGD
In stock
1.2 M5x0.8 6.5 9 Trivalent White 6.2 17 1Box(500PC) 1 M5 41973066 109.99 SGD
Shipped after 2018-05-01
1.8 M10x1.5 11.6 13 Trivalent White 9.5 25.5 1Box(100PC) 1 M10 41973093 42.99 SGD
In stock
1.2 M4x0.7 5.6 8 Trivalent White 5.2 15 1Box(800PC) 1 M4 41973057 139.99 SGD
Shipped after 2018-05-01
1.2 M6x1 7.6 9 TrivalentWhite 7.2 19 1Box(300PC) 1 M6 41973075 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Climbing wall
5
From Japan
On 2013-08-01 23:19:34
Because it enters the back side, it was good that it was thin and firm. Because it is used in large quantities, it was nice to be inexpensive.
This review is about item#41973093.

Related Products