Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension H (mm) Screw Designation Dimension Pitch Screw Type Material Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Screw Designation Dimension Pitch Screw Type Material Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 M5 0.8 - - 8 1box(100pc) 1 M5 41985562 51.99 SGD
In stock
3.2 M4 0.7 - - 7 1box(100pc) 1 M4 41985553 43.99 SGD
Shipped after 2018-01-22
5 M6 1 - - 10 1box(100pc) 1 M6 41985571 64.99 SGD
In stock
13 M16 2 Nut Vinyl chloride 24 1Box(50PC) 1 M16 41985535 64.99 SGD
In stock
6.5 M8 1.25 - - 13 1box(200pc) 1 M8 41985501 179.99 SGD
In stock
8 M10 1.5 - - 17 1box(100pc) 1 M10 41985517 83.99 SGD
In stock
10 M12 1.75 - - 19 1box(100pc) 1 M12 41985526 139.99 SGD
Shipped after 2018-01-22
16 M20 2.5 - - 30 1box(20pc) 1 M20 41985544 34.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Painted test outdoors For use as an iron plate mounting.
4
From Japan
On 2017-07-18 10:42:11
◯ Delivery time, and quality are satisfied. 〇 You can use more if it is a bit cheaper. (In combination with other methods)
This review is about item#41985571.
Machine assembly
5
From Japan
On 2016-05-29 14:41:50
There is little treatment of salt vinat
This review is about item#41985553.

Related Products