Buy more than* S$200* and get FREE SHIPPING

POP Jack Nuts SN,Packed Product

4.07 (14)
Recommended Fastening Plate Thickness (mm)
0.4 to 4.7
Dimensions C (mm)
1.8
...see all>
Product Options
ADD TO CART
Workpiece Hole Diameter Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pitch Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Workpiece Hole Diameter Nominal Designation of Screw Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Pitch Finishing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.0 to 8.4 M4 11.9 16.5 8 0.7 Steel / zinc plated trivalent chromate 1Pack(3PC) 1 M4SN 42084786 4.99 SGD
In stock
11.1 to 11.5 M6 15.9 18.6 11.1 1 Steel / zinc plating trivalent chromate 1Pack(2PC) 1 M6SN 42084804 4.99 SGD
In stock
9.7 to 10.1 M5 13.5 18.2 9.7 0.8 Steel / zinc plating trivalent chromate 1Pack(3PC) 1 M5SN 42084795 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 4.07
14 Customer Reviews
The reviews are automatic translation.
Ship maintenance
5
From Japan
On 2018-03-29 16:26:19
I placed an order to install the jig on the bag-like point of the FRP. I am worried about a little rust, but I think that it is good if there is a stainless steel type.
This review is about item#42084786.
Car parts installation
5
From Japan
On 2018-03-12 14:42:06
Even in places where hands do not fit in the back, if there are holes, screws are tightened and it is very convenient. The same thing can be done with Nutter, but this is not influenced by the board thickness as Nutter, and it can be used even in places where Nutter handle does not enter.
This review is about item#42084804.
It is used for placing bolts on thin steel plates.
3
From Japan
On 2018-03-09 15:21:01
Sometimes the part to become a nut does not face the front after clamping.
This review is about item#42084786.
FRP machining to the product etc Processing nut stand
5
From Japan
On 2018-01-11 11:52:53
In pop nuts I am using it when I am concerned about hanging or judging that the burden on the base metal is great. The pulling torque is lighter than this, it gently tightens up as it hangs at a distance from the opening. There are few hundred turns planted after planting with the correct tool, but there are no plants. In other reviews there is a wrong construction method without using Nutter, but this product is to draw with Nutter. Although it seems that it is possible to do with a combination of slender vice grip and washer if it is dexterity, it is not recommended because it stands slightly standing or standing diagonally. Because of the nature, since it will be a work that can not turn your hands behind, I think that it is troublesome to remove failed ones.
This review is about item#42084804.
When installing equipment
5
From Japan
On 2017-09-18 09:01:55
Is it slightly inadequate when compared with genuine repair parts? I think that I think I can use it!
This review is about item#42084786.
Caulking nut
5
From Japan
On 2017-07-11 22:45:14
There seems to be someone who is misunderstood how to use it, but it is not a thing to be caulked by tightening the screw. Using a nutter or the like, caulk out by pulling out the screw. If you install it by the regular method, you can secure firmly.
This review is about item#42084786.
Used to attach each part to the car
5
From Japan
On 2017-06-28 09:39:54
If you want to attach a part to a part without screws, if there is enough space to drill holes, you can set up mounting screws using this part.
This review is about item#42084804.
Installation of door closer
1
From Japan
On 2017-01-12 14:07:05
Although it is a high place, it can not be installed because it turns with the bolt. I fixed the main body with pliers and even if I screwed the bolt so that the screw yam was crushed, I could not fix it and I could not use it at all.
This review is about item#42084795.
work
5
From Japan
On 2015-09-08 09:37:25
I am very happy because it is not available in neighboring stores.
This review is about item#42084795.
Used in car body -
2
From Japan
On 2014-11-27 12:31:32
I had a hard time with eating because there was no stopper at the nut part, I hope there is something in the table preventing rotation ,,,
This review is about item#42084795.

Related Products