Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material (body) Dimensions H (phi mm) Unit Weight (g) Dimensions p (mm) Torque (N, m) Dimension D (phi mm) Dimension F (mm) Recommended Fastening Plate Thickness (mm) Hardness Workpiece Hole Diameter Dimensions L (mm) Torque (N m) Pitch Nominal Designation of Screw Material Material (nuts) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (body) Dimensions H (phi mm) Unit Weight (g) Dimensions p (mm) Torque (N, m) Dimension D (phi mm) Dimension F (mm) Recommended Fastening Plate Thickness (mm) Hardness Workpiece Hole Diameter Dimensions L (mm) Torque (N m) Pitch Nominal Designation of Screw Material Material (nuts) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.7 - 0.9 - 9.5 9.9 - - 9.6 14.1 - 0.8 M5 Rubber - Brass - 1Pack(3PC) 1 10-S 42084935 4.99 SGD
Shipped after 2018-06-25
Chloro Bren rubber, EPDM 12 1.5 3.5 - 7.9 10 0.5 to 4.0 70 8 14.5 (Appropriate) 0.20-0.98 0.7 M4 Rubber - Brass Copper alloy 1Pack(3PC) 1 C-440L 42084831 4.99 SGD
In stock
Chloro Bren rubber, EPDM 12 1.5 3.5 - 7.9 10 0.5 to 4.0 50 8 14.5 (Appropriate) 0.10-0.98 0.7 M4 Rubber - Brass Copper alloy 1Pack(3PC) 1 C-440L-5 42084847 4.99 SGD
In stock
ChloroBrenrubber,EPDM 14.3 2.3 1 - 9.5 11.4 0.9 to 5.9 60 9.6 16.9 (Appropriate) 0.30-0.69 0.8 M5 Rubber-Brass Copper alloy 1Pack(2PC) 1 Q-1032 42084944 4.99 SGD
In stock
ChloroBrenrubber,EPDM 11 1.3 1.2 - 7.9 7.7 0.5 to 4.0 70 8 12.2 (Appropriate) 0.25-0.39 0.7 M4 Rubber-Brass Copper alloy 1Pack(3PC) 1 C-440 42084822 4.99 SGD
In stock
ChloroBrenrubber,EPDM 22.2 8.3 3.2 - 15.7 9.8 0.5 to 2.0 60 15.9 18.4 (Appropriate) 0.98-1.47 1.25 M8 Rubber-Brass Copper alloy 1PC 1 E-820 42084901 6.99 SGD
Shipped after 2018-06-26
Chloroprene rubber, EPDM 16 4.5 1.3 - 12.7 9.8 0.5 to 3.0 70 12.8 16 (Appropriate) 0.88-1.18 1 M6 Rubber - brass Copper alloy 1Pack(2PC) 1 C-630 42084874 4.99 SGD
In stock
Chloroprene rubber, EPDM 10 1 3 - 6.5 9 0.5 to 3.0 70 6.6 13 (Appropriate) 0.10-0.15 0.5 M3 Rubber - brass Copper alloy 1Pack(3PC) 1 C-330L 42084813 4.99 SGD
In stock
Chloroprene rubber, EPDM 12.7 2.2 1.2 - 9.5 9 0.5 to 5.0 70 9.6 14.2 (Appropriate) 0.34-0.49 0.8 M5 Rubber - brass Copper alloy 1Pack(3PC) 1 C-550 42084856 4.99 SGD
In stock
Chloroprene rubber, EPDM 14 2.8 4 - 9.5 11.8 0.5 to 5.0 70 9.6 17 (Appropriate) 0.25-0.39 0.8 M5 Rubber - brass Copper alloy 1Pack(2PC) 1 C-550L 42084865 4.99 SGD
In stock
Chloroprene rubber, EPDM 17.8 5.9 4.5 (Proper) 0.79-1.08 12.7 14.8 0.5-5.0 70 12.8 21 - 1 M6 Rubber - Brass Copper alloy 1Pack(2PC) 1 C-650L 42084883 4.99 SGD
In stock
Chloroprene rubber, EPDM 14.3 2.7 0.9 - 9.5 16 7.9 to 11.4 70 9.6 21.5 (Appropriate) 0.49-0.88 0.8 M5 Rubber - brass Copper alloy 1Pack(2PC) 1 H-1032 42084953 4.99 SGD
In stock
Chloroprene rubber, EPDM 14.3 3.2 1.3 - 9.5 21.3 8.0 to 16.0 60 9.6 26.7 (Appropriate) 0.30-0.69 0.8 M5 Rubber - brass Copper alloy 1Pack(2PC) 1 10-SL 42084962 4.99 SGD
In stock
ChloroBrenrubber,EPDM 16 5.7 1.3 - 12.7 20.7 6.4 to 11.6 70 12.8 26.7 (Appropriate) 0.79-0.98 1 M6 Rubber-Brass Copper alloy 1Pack(2PC) 1 J-1420 42085005 4.99 SGD
In stock
ChloroBrenrubber,EPDM 22.2 9.1 3.2 - 15.7 9.8 0.8 to 4.7 60 15.9 18.4 (Appropriate) 0.98-1.47 1.25 M8 Rubber-Brass Copper alloy 1PC 1 E-51618 42085014 4.99 SGD
In stock
Chloro Bren rubber, EPDM 14.3 3.5 1.3 - 9.5 33.7 20.0 to 29.0 60 9.6 39.4 (Appropriate) 0.59-0.98 0.8 M5 Rubber - Brass Copper alloy 1PC 1 10-XL 42084971 5.99 SGD
Shipped after 2018-06-25
- 11.1 - 0.7 - 7.9 7.8 - - 8 12.1 - 0.7 M4 Rubber - Brass - 1Pack(3PC) 1 B-832 42084926 4.99 SGD
Shipped after 2018-06-26
Chloro Bren rubber, EPDM 16 4.9 1.3 - 12.7 14.5 4.8 to 8.7 70 12.8 20.3 (Appropriate) 0.59-0.98 1 M6 Rubber - Brass Copper alloy 1Pack(2PC) 1 W-1420 42084996 4.99 SGD
In stock
- 16 - 1.3 - 12.7 9.7 - - 12.8 16 - 1 M6 Rubber - Brass - 1Pack(2PC) 1 1/4-S 42084987 4.99 SGD
In stock
Chloro Bren rubber, EPDM 17.8 5 4.5 - 12.7 14.8 0.5 to 5.0 70 12.8 21 (Appropriate) 0.79-0.98 1 M6 Rubber - Brass Copper alloy 1Pack(2PC) 1 E-650L 42084892 4.99 SGD
In stock
Chloro Bren rubber, EPDM 11.5 1.5 1.6 - 7.9 8.5 0.4 to 4.0 60 8 12.7 (Appropriate) 0.25-0.98 0.5 M3 Rubber - Brass Copper alloy 1Pack(3PC) 1 E-632 42084917 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Old radio control maintenance parts
5
From Japan
On 2018-01-05 08:46:54
It has been quite satisfying since the standards and looks have not changed since 40 years ago.
This review is about item#42084917.
Maintenance of motorcycle
5
From Japan
On 2018-01-03 12:31:07
Used as a repair part of BMW F 650 Funduro. No problem at all.
This review is about item#42084856.
Maintenance of the motorcycle
5
From Japan
On 2017-11-19 16:39:20
I used it for the inner cowl of Kawasaki's motorcycle but it was the same as genuine parts but I could buy it at half price.
This review is about item#42084856.
Bonding of resin
3
From Japan
On 2017-08-17 16:08:43
The unit price is rather high. It has no screws. In an inexpensive shop, it is about 100 yen, but if it is a small amount, the monotaro who can change the goods of other categories and free shipping becomes eventually cheaper.
This review is about item#42084953.
For fixing the rear wing of the car (spare)
5
From Japan
On 2017-02-09 11:51:31
Since it seems that it may be removed many times, I purchased it as a spare. Also, since it was easier to search for products from other sites, I purchased it here.
This review is about item#42084874.
For fixing the windscreen of the Skywave (CJ 43 A)
4
From Japan
On 2016-09-29 23:01:04
At the time of screen replacement, due to aged deterioration, it has been damaged, so purchase here. The length of the screw and the dimensions of the product did not match for a moment, it was slightly pushed in and lightly rotated, and it was able to fix it well by pushing it into the hole of the screen where the screw and the thread engaged. There were not too many places to sell for a small number and it was saved.
This review is about item#42084953.
Where there was no stock and I was in trouble, I was able to respond to customer's request.
4
From Japan
On 2016-09-15 11:02:24
I was delighted by the customer who ordered. Thank you very much.
This review is about item#42085005.
Motorcycle repair
5
From Japan
On 2016-08-13 23:01:12
Genuine parts of exactly the same type price 2.5 times. Because the stamp being struck is the same, it seems to be the same item as genuine.
This review is about item#42084935.
Motorcycle Parts
5
From Japan
On 2016-05-21 21:08:22
no problem
This review is about item#42084987.
Replacement work of the bike cowl
5
From Japan
On 2015-10-16 21:12:18
I could buy what I had thought that I had to purchase as a genuine part for a bike maker with a monotaro. I was touched by the product lineup of handled items.
This review is about item#42084856.

Related Products